Shop All HID Light Bulbs
Bulbrite
5-Watt Dimmable Clear T3.25 Wedge (WEDGE) Xenon Bulb, 15PK
Mfr # 860999
Zoro # G006123038
product price: $27.79
/pk 15, $1.85/ea
$27.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 33
- Max Overall Bulb Length 1.52
- Average Bulb Life 10000
- Bulb Base Type WEDGE
- Bulb Shape Tube
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 860999
- Zoro # G006123038
- UPC # 739698893006
- Country of Origin China
- Category HID Light Bulbs
Dimensions
Max Overall Bulb Length | 1.52 |
Light Bulb Dia. | 0.375 |
Details
Lumens | 33 |
Average Bulb Life | 10000 |
Bulb Base Type | WEDGE |
Bulb Shape | Tube |
Bulb Type | T3.25 |
Color Rendering Index | 100 |
Bulb Finish | Clear |
Lighting Technology | KRYPTON/XENON |
Description
These light bulbs are manufactured with 100% xenon gas and not diluted with halogen gas, allowing for this bulb to last on average 10,000 hours. They also provide a more crisp, white light and do not require shielding. Ideal for many household applications, such as cove and track lighting, chandeliers, and pendants. Low-pressure bulb requires no shielding.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYLITE LED Omni Repl Lamp for 18W/26W/32W CFL, 10W, 750 Lumens, 4000K, G24 (HL-OBA-10W-G24-40K)
- GE LAMPS Halogen Light Bulb, T4,150W (Q150CL/DC-ETC)
- HOLEX LED pen flashlight with batteries, Type: PEN (081461 PEN)
- LUMAPRO LUMAPRO 28W, S8 Miniature Incandescent Bulb (7511-1PK)
- BULBRITE X2000 Xenon 20-Watt 12-Volt T3 Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861001)
- BULBRITE Pack of 2 Double-Contact Bayonet Base BA15D Light Bulb, 60 Watt, Clear, 2PK (861348)
- BULBRITE X2000 10-Watt 24-Volt T3 Xenon Light Bulb with Bi-Pin (G4) Base, Clear, 2800K, 10PK (861183)
- BULBRITE X2000 Xenon 18-Watt 12-Volt T5 Light Bulb with Wedge (WEDGE) Base, Clear, 2800K, 15PK (861051)
- BULBRITE 20W T3 Bulbs with Candelabra Screw Base E12 Light Bulb, Clear, 2700K, 2PK (861342)
- SIGNIFY High Pressure Sodium 12Pk (C100S54/ALTO)
- SIGNIFY Pressure Lamp, ED23-1/2 Bulb Shape, 150W (C150S55/ALTO)
- Bulbrite HID Light Bulbs