Shop All LED Outdoor Lighting
Bulbrite
48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included
Mfr # 812482
Zoro # G706124939
product price: $48.15
/ea
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Lumens 60
- Housing Color Black
- CRI 100
- Max. Fixture Wattage 11
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 812482
- Zoro # G706124939
- UPC # 739698646251
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 576 |
Details
Fixture Voltage | 120 |
Lumens | 60 |
Housing Color | Black |
CRI | 100 |
Max. Fixture Wattage | 11 |
Lighting Certification | ETL |
Includes | 16 Pieces |
Light Color | Black |
Dimmable | No |
Lighting Technology | FIXTURES |
Voltage | 120 |
Color Temperature | 2700K |
Color Rendering Index | 100 |
Finish | Black |
Description
Turn your backyard into a bistro with Bulbrite’s 48-foot String Light Kit with Clear Vintage Style S14 Incandescent Light Bulbs. These string light bulbs are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. The included bulbs are long lasting, meaning you'll experience fewer burnouts and replacement needs along the string. The 2700-Kelvin white light offers a warm hue for an inviting atmosphere. Perfect for patio lighting, gazebos, porches, outdoor events, parties, restaurants/bars, weddings, living rooms, bedrooms, and more. This string light kit will set an immediate tone and mood for your home whether you're celebrating a holiday or simply decorating year-round.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Philips 60par38/hal/fl25 130v replacement light bulb lamp (60PAR38/HAL/FL25 130V PHILIPS)
- ADVANCE PHILIPS ADVANCE 80 Watts, 1 Lamps, HID Ballast (IMH-70-E-LF)
- WESTGATE LESW-20W-30K-PMODERN LED SMALL NON-CUTOFF WALL PACK WITH PHOTOCELL (LESW-20W-30K-P)
- SPECIALTY LIGHTING Can Clip Mount 40W Frost Noswitch - Brushed Nickel (SL2020.2434)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- BULBRITE 36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs (814361)
- BULBRITE 14 ft, 10-Socket Decorative String Light Kit with E12 Base (Bulbs not Included), Black, 2PK (861942)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets-Bulbs included (810054)
- TAPCO 3337-00002 Solar Powered LED Strobe Lights, Amber Bulb (3337-00002)
- Bulbrite LED Outdoor Lighting