Shop All Landscape Lighting
Bulbrite
48 ft, Black String Light with 15 A19 Medium Screw Amber Incandescent Filament Light Bulbs
Mfr # 810004
Zoro # G208609774
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- Voltage 120
- Max. Wattage 25
- CRI 100
- Lumens 50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 810004
- Zoro # G208609774
- UPC # 739698810072
- Country of Origin China
- Category Landscape Lighting
Details
Finish | Black |
Voltage | 120 |
Max. Wattage | 25 |
CRI | 100 |
Lumens | 50 |
Color | Black |
Color Temperature | 2200K |
Dimmable | Yes |
Lighting Certification | ETL |
Description
Turn your backyard into a bistro with Bulbrites String Lights. Offering a wide assortment of string light bulbs - from soft white light to nostalgic finishes, Bulbrite can help you create the perfect ambiance for your outdoor space. Easy to install and available in different cord lengths, Bulbrites long-lasting and unique string lights will make your neighbors jealous!Bulbrite Decorative String Lights are available in 14', 25' and 48' cord lengths, and come in a large selection of bulb shapes, sizes and finishes, to compliment the design of your unique space.vLink multiple runs of Bulbrite Decorative String Lights to cover larger areas and make every inch of your outdoor space sparkle.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania 59850 replacement light bulb lamp (59850 SYLVANIA)
- PHILIPS LIGHTING B11 Led Dim Bulb, 3PK (567461)
- BESA LIGHTING Trilo 7 Cord Pendant, Red Matte, Satin Nickel Finish, 1x5W LED (1XT-271831-LED-SN)
- LUXRITE 1x1 FT LED Panel Flush Mount Lights 5 CCT Selectable 2700K-5000K 18W 1500LM Dimmable UL 4-Pack (LR24025-4PK)
- BULBRITE Indoor/Outdoor 48 ft String with 15, 11 Watts Incandescent Bulbs (810002)
- LIVING ACCENTS Solar Powered LED Bollard Light (60040-SS)
- KIM LIGHTING LED Accent Light, 10W, CRI 80,651L, 3000K (EL218F3/8L3KUV/DB)
- LIVING ACCENTS Landscape Transfrmr 24W (A-TF-24-T)
- LAWNITATOR Rustic Metallic Flower Garden Stakes - 76 in. (LA2773410)
- PROGRESS LIGHTING Up/Down LED Square Cylinder, 6", Black (P5644-31-30K)
- LUMAPRO Floodlight, Bullet, 12V, 50W, Halogen (6MPA9)
- Bulbrite Landscape Lighting