Shop All Landscape Lighting
Bulbrite
48-foot String Light Kit with Clear Vintage Style S14 Incandescent Light Bulbs, 2PK
Mfr # 862820
Zoro # G508609825
product price: $91.99
/pk 2, $46.00/ea
Free Shipping & Returns
$91.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Black
- CRI 100
- Color Temperature 2700K
- Lumens 60
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862820
- Zoro # G508609825
- UPC # 739698867243
- Country of Origin China
- Category Landscape Lighting
Details
Finish | Black |
CRI | 100 |
Color Temperature | 2700K |
Lumens | 60 |
Color | Black |
Max. Wattage | 11 |
Voltage | 120 |
Lighting Certification | ETL |
Dimmable | No |
Description
Turn your backyard into a bistro with Bulbrites 48-foot String Light Kit with Clear Vintage Style S14 Incandescent Light Bulbs. These string light bulbs are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. The included bulbs are long lasting, meaning you'll experience fewer burnouts and replacement needs along the string. The 2700-Kelvin white light offers a warm hue for an inviting atmosphere. Perfect for patio lighting, gazebos, porches, outdoor events, parties, restaurants/bars, weddings, living rooms, bedrooms, and more. This string light kit will set an immediate tone and mood for your home whether you're celebrating a holiday or simply decorating year-round.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROGRESS LIGHTING Markor 22" Drum Shade, Black Parchment (P8824-01)
- UFO-LIGHTING 200W UFO LED High Bay Luminaire, 5000K, 120-277V, Dark Bronze (HG-HL-200W)
- SNOW JOE Bliss Outdoors Solar LED Lantern w Olive Leaf Design Hand Painted Finish (BSL-307-WH)
- SIGNIFY Linear Lamp, T8 Bulb Shape, 24"Max. Length (F17T8/TL841/PLUS/ALTO)
- BULBRITE Indoor/Outdoor 48 ft String with 15, 11 Watts Incandescent Bulbs (810002)
- LIVING ACCENTS Solar Powered LED Pathway Light (81091)
- DABMAR LIGHTING Dabmar Lighting FG4460 Fiberglass In-Ground Well Light with Convex Grill; Bronze (FG4460)
- VIVIDLIGHTING 6 x 6 in. Aluminium Cambridge Solar Post Cap; Black (VI10253)
- DABMAR LIGHTING Transformer, T300, SS, Mag, 300W (LVT300-SS)
- PROGRESS LIGHTING Par Lampholder 2-Light Floodlight, 150 W, Antique Bronze (P5203-20)
- PURE GARDEN Outdoor Solar String Lights with Vintage-Style Bulbs (50-LG1090)
- Bulbrite Landscape Lighting