Shop All LED Outdoor Lighting
Bulbrite
48-foot String Light Kit with Clear Shatter Resistant Vintage Style S14 LED Light Bulbs, 2PK
Mfr # 862821
Zoro # G708609854
product price: $116.99
/pk 2, $58.50/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Lumens 60
- Housing Color Black
- Color Temperature 2700K
- CRI 80
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862821
- Zoro # G708609854
- UPC # 739698867250
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120 |
Lumens | 60 |
Housing Color | Black |
Color Temperature | 2700K |
CRI | 80 |
Lighting Certification | ETL |
Max. Fixture Wattage | 1 |
Dimmable | No |
Finish | Black |
Description
Turn your backyard into a bistro with Bulbrites 48-foot String Light Kit with Clear Shatter Resistant Vintage Style S14 LED Light Bulbs. These string light bulbs are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. The included bulbs are long lasting, meaning you'll experience fewer burnouts and replacement needs along the string. The 2700-Kelvin white light offers a warm hue for an inviting atmosphere. Perfect for patio lighting, gazebos, porches, outdoor events, parties, restaurants/bars, weddings, living rooms, bedrooms, and more. This string light kit will set an immediate tone and mood for your home whether you're celebrating a holiday or simply decorating year-round.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING LED Floodlight, 11W, CRI 65.5,857L, 5000K (OLB S 8 50K)
- LUXRITE 1x2 FT LED Panel Flush Mount Light 5 CCT Selectable 2700K-5000K 22W 2100LM Dimmable UL (LR24027-1PK)
- METALUX Skytrim 2Ft Pearl 10 Pack (STK-2-PL-10PK)
- LIGHTOLIER Downlight Housing, LED, 120V AC, 5-3/8" H (L4R10RE1VB)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 LED Black String Light w/Shatter Resistant Bulbs 12-Sockets (812313)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 Incandescent Vintage Style Black String Light 12 Sockets- Bulbs (812312)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Black String Light w/15 sockets-Bulbs included (812483)
- BULBRITE 48 ft. Plug-in Edison Bulb S14 Vintage Style LED Black String Light w/15 sockets-Bulbs included (812482)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- ENBRIGHTEN Cafe Lights, 48 ft., 24 Bulb (35631)
- Bulbrite LED Outdoor Lighting