Shop All LED Light Bulbs
Bulbrite
40W Warm Wht Lght B11 Clear Dimmable (E12) Candelabra Screw Base LED Filament Lght Bulb, 2700K, 4PK
Mfr # 861413
Zoro # G006122994
product price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Type B11
- Dimmable Yes
- Voltage 120
- Lumens 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861413
- Zoro # G006122994
- UPC # 739698897141
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.37 |
Width | 1.37 |
Max Overall Bulb Length | 2.8 |
Length | 3.85 |
Details
Bulb Base Type | E12 |
Bulb Type | B11 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 350 |
Bulb Primary Application | General |
Bulb Finish | Clear |
Housing Material | Glass |
Includes | 4 Pieces |
CRI | 90 |
Color Rendering Index | 90 |
Indoor/Outdoor Usage | Outdoor |
Wattage Equivalency | 4 |
Lighting Technology | LED |
Color Temperature | 2700K |
Average Bulb Life | 15000 |
Description
Our Bulbrite 4W LED B11 2700K Filament Bulbs offer a candle flame-shaped bulb ideal for chandeliers and other ceiling fixtures or portables. The clear finish is ideal for those fixtures where the bulbs will stand out for a decorative look-and-feel through the striking visible filaments.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON 660 W, White, R17d (524)
- ADAMS LIGHT STAKES 10"" 25PK (9110-99-5635)
- SATCO 8 W sealed beam - PAR36 - 50 Hours - Screw Terminal Base - 6V (S4333)
- SATCO 40W A19 Incandescent Yellow 2000 Hours Medium 130V 2/Pack (S3859)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- BULBRITE 60w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK (862143)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 4000K Cool White Light, 800 Lumens, 8PK (862719)
- SATCO 7W T5 LED Light Bulb - Miniature Bi Pin Base - Frost Finish (S11908)
- Bulbrite LED Light Bulbs