Shop All LED Light Bulbs
Bulbrite
40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK
Mfr # 861425
Zoro # G406122839
product price: $30.79
/pk 2, $15.40/ea
$30.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Globe
- Bulb Type G25
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861425
- Zoro # G406122839
- UPC # 739698897264
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.5 |
Light Bulb Dia. | 3.1 |
Width | 3.1 |
Max Overall Bulb Length | 7 |
Details
Bulb Base Type | E26 |
Bulb Shape | Globe |
Bulb Type | G25 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 450 |
Includes | 2 Pieces |
Indoor/Outdoor Usage | Outdoor |
Average Bulb Life | 15000 |
Color Rendering Index | 90 |
Bulb Finish | Chrome |
Bulb Primary Application | General |
Bulb Beam Angle | 300 |
Color Temperature | 2700K |
Lighting Technology | LED |
Wattage Equivalency | 5 |
CRI | 90 |
Housing Material | Glass |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMERCIAL LED 2X4 Backlit Light 4PK (CLP7-2X4-BLS-50WD-50KBN)
- LUMAPRO Sleeve, Safety, 96 In, Clear (3V320)
- ILC Replacement for Halco F24t5/841/ho/eco/ic replacement light bulb lamp (F24T5/841/HO/ECO/IC HALCO)
- WESTINGHOUSE Ceiling Medallion 10In, Victorian Molded Plastic White Finish (7702700)
- BULBRITE 40W Equivalent Amber Light G25 Dimmable LED Filament Light Bulb, 2PK (861031)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 300 Lumens, 4PK (862771)
- BULBRITE 60-Watt Equivalent G40 Milky Dimmable Decorative Filament LED Light Bulb Warm White, 2PK (861597)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (861941)
- BULBRITE SORAA VIVID SM16-09-36D-930-03 9W Dimmable Low Voltage 12V LED MR16 36°, 3000K (Soft White Light) (777069)
- SATCO 5W T2 LED Light Bulb - Medium Base - White Finish (S7261)
- Bulbrite LED Light Bulbs