Shop All LED Light Bulbs
Bulbrite
40W Equivalent Warm White Light CA10 Dimmable LED Filament Light Bulb, 4PK
Mfr # 861430
Zoro # G006122727
product price: $20.29
/pk 4, $5.07/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type CA10
- Dimmable Yes
- Voltage 120
- Indoor/Outdoor Usage Outdoor
- Width 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861430
- Zoro # G006122727
- UPC # 739698897318
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1.26 |
Max Overall Bulb Length | 3.2 |
Length | 4.33 |
Light Bulb Dia. | 1.26 |
Details
Bulb Base Type | E26 |
Bulb Type | CA10 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 350 |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 2700K |
Bulb Finish | Clear |
Lighting Technology | LED |
CRI | 92 |
Includes | 4 Pieces |
Wattage Equivalency | 4.5 |
Color Rendering Index | 92 |
Bulb Primary Application | General |
Housing Material | Glass |
Average Bulb Life | 15000 |
Description
This 4-pack of 4.5 watt dimmable LED bulbs is the perfect replacement pack for your home chandelier. Each bulb has a clear filament, a standard E26 base and is size CA10. The clear finish of these glass bulbs and bent tips allows them to play a starring role in your fixtures. 4
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt T10 LED Lamp, Frost, Medium Base, 90 CRI, 4000K, 120 Volts (S21349)
- HALO Sld4Xjb Led (SLD405840WH)
- SATCO Bulb, LED, 4W, 120V, ST19, Base E26, 22K (S9967)
- ILC Replacement for Sylvania 58327 replacement light bulb lamp, 2PK (58327 SYLVANIA)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- BULBRITE 40W Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear CA10 LED Filament Lght Bulb, 3000K, 4PK (861420)
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Scrw Bse Amber Lght LED Filament Bulb, Antique thread, 2100K, 4PK (861407)
- BULBRITE 9w, 60w Equivalent A19 Smart LED WIFI Bulb Med Base E26 Light 6500K Multi-Color Selectable CCT, 2PK (861800)
- BULBRITE 6 in. 3000K Integrated LED Recessed Retrofit Light Kit for 75-Watt Equivalent, 4PK (861491)
- FEIT ELECTRIC LED A19 E26 60W SW 4PK (A80082710KLED/4)
- Bulbrite LED Light Bulbs