Shop All LED Light Bulbs
Bulbrite
40W Equivalent Amber Light ST18 Dimmable LED Curved Filament Nostalgic Light Bulb, 2PK
Mfr # 861404
Zoro # G606122745
product price: $26.75
/pk 2, $13.38/ea
$26.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type ST18
- Dimmable Yes
- Voltage 120
- Lumens 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861404
- Zoro # G606122745
- UPC # 739698897059
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 5.1 |
Max Overall Bulb Length | 3.5 |
Light Bulb Dia. | 2.3 |
Width | 2.3 |
Details
Bulb Base Type | E26 |
Bulb Type | ST18 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 200 |
Wattage Equivalency | 4 |
Average Bulb Life | 15000 |
Color Rendering Index | 80 |
Housing Material | Glass |
CRI | 80 |
Color Temperature | 2200K |
Lighting Technology | LED |
Includes | 2 Pieces |
Indoor/Outdoor Usage | Outdoor |
Bulb Primary Application | General |
Bulb Finish | Antique |
Description
The Curved LED Filaments collection brings style and innovation to any space. The Nostalgic finish is perfectly illuminated by a uniquely-shaped, LED filament. Giving a true to incandescent light output, Bulbrite’s Curved LED Filaments perfectly replicate incandescent lighting with the added LED benefits of longer lasting appeal and energy savings. The Curved LED Filaments are currently available in loop, spiral, and spiral styles, breaking the traditional mold of straight, thread filament styles found in incandescent. The new series features special curved filaments that allow Bulbrite to now create true replicas of all of the styles of the traditional vintage family. The ingenious shape of the filament provides a visually stimulating element while still providing ambient, nostalgic lighting. With Bulbrite’s LED curved filament technology, the design possibilities are endless with this moldable filament feature, merging flawless style and convenience into each unique lamp.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 64196 replacement light bulb lamp, 2PK (64196 OSRAM SYLVANIA)
- KILLARK Mounting Splice Box Wall Mount (VMB2B)
- AFX Elena 32-in. LED Undercabinet, Black (ELNU32BK)
- ELCO LIGHTING 3 MAX. Adjustability IC Airtight New Construction Housing" (EL386ICA)
- BULBRITE LED Filament 7W, Dimmable A19, Clear Glass, E26 Base, 3000K, 800 Lm, 4PK (862847)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR16 Twist and Lock Bi-Pin (GU10) 3000K, LED Light Bulb, 3PK (862686)
- BULBRITE 40-Watt Equivalent Beehive Shaped BH Dimmable LED Grand Filament Nostalgic Light Bulb in Amber (776304)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (860997)
- BULBRITE 40-Watt Equivalent Dimmable Clear T4 Wedge G4 LED Light Bulb, 2700K, 2PK (862141)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861618)
- HYGRADE 18W T4 LED Light Bulb - G24d-2 (2-Pin) Base - White Finish (S8323)
- Bulbrite LED Light Bulbs