Shop All LED Light Bulbs
Bulbrite
40W Equivalent Amber Light PS52 Dimmable LED Grand Filament Pear Shaped Nostalgic Light Bulb
Mfr # 776300
Zoro # G506122913
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type PS52
- Dimmable Yes
- Voltage 120
- Lumens 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 776300
- Zoro # G506122913
- UPC # 739698776309
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 12.68 |
Max Overall Bulb Length | 8.19 |
Light Bulb Dia. | 6.3 |
Width | 6.3 |
Details
Bulb Base Type | E26 |
Bulb Type | PS52 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 200 |
Average Bulb Life | 15000 |
Bulb Primary Application | General |
Bulb Finish | Clear |
Lighting Technology | LED |
Color Temperature | 2200K |
Color Rendering Index | 95 |
Includes | 1pc |
CRI | 95 |
Bulb Beam Angle | 360 |
Wattage Equivalency | 4 |
Indoor/Outdoor Usage | Outdoor |
Housing Material | Glass |
Description
Add a designer vibe with these unique and nostalgic bulbs. LED technology meets style with these unique coil filament bulbs. Each screw base bulb emits a warm white light while adding a unique element to your lighting fixture. They are fully dimmable and perfect for both indoor and outdoor use.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Smd6 Led (SMD6S12935WH)
- BENCHPRO Task Light Frame, 72 W x 8 D x 6 H, Black (LF72)
- ADVANCE LED Driver, 120 V, 1.0-12 W, 2.8-32.6 V (LED120A0350C33F)
- FEIT ELECTRIC Feit 250 Watt Red Heat Lamps 250R40-10 - Pack of 12 (250R40/10)
- BULBRITE 35- Watt Equivalent DJD Dimmable Twist & Lock Bi-Pin LED Light Bulb Soft White Light 2900K , 5PK (860644)
- BULBRITE LED Filament 7W, Dimmable A19, Clear Glass, E26 Base, 3000K, 800 Lm, 4PK (862847)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- BULBRITE 60-Watt Equivalent T6 Dimmable Bi-Pin (G9) LED Light Bulb Soft White Light, 2PK (861604)
- BULBRITE 18 Watt Dimmable Flood PAR38 Medium (E26) LED Bulb - 2700K and 90 CRI, 2PK (861548)
- BULBRITE 40-Watt Equivalent Dimmable Clear T4 Wedge G4 LED Light Bulb, 2700K, 2PK (862141)
- SYLVANIA Natural B10 E12 (Candelabra) LED Bulb Soft White 60 W , 2PK (40781)
- Bulbrite LED Light Bulbs