Shop All LED Light Bulbs
Bulbrite
40W Equivalent Amber Light G63 Dimmable LED Grand Filament Globe Shaped Nostalgic Light Bulb
Mfr # 776302
Zoro # G706122973
product price: $34.85
/ea
$34.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Globe
- Bulb Type G63
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 776302
- Zoro # G706122973
- UPC # 739698776422
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 7.87 |
Length | 11.22 |
Width | 7.87 |
Max Overall Bulb Length | 8.19 |
Details
Bulb Base Type | E26 |
Bulb Shape | Globe |
Bulb Type | G63 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 200 |
Wattage Equivalency | 4 |
Average Bulb Life | 15000 |
Bulb Finish | Clear |
Color Rendering Index | 95 |
CRI | 95 |
Bulb Primary Application | General |
Lighting Technology | LED |
Color Temperature | 2200K |
Housing Material | Glass |
Indoor/Outdoor Usage | Outdoor |
Includes | 1pc |
Bulb Beam Angle | 360 |
Description
Add a designer vibe with these unique and nostalgic bulbs. LED technology meets style with these unique coil filament bulbs. Each screw base bulb emits a warm white light while adding a unique element to your lighting fixture. They are fully dimmable and perfect for both indoor and outdoor use.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Aircraft Cable Hanging Kit, F/Z STRIP (ZACVH M100)
- ILB GOLD Full Spectrum Bulb, Replacement For Batteries And Light Bulbs F13T2/D (F13T2/D)
- ILC Replacement for Osram Sylvania 54817 replacement light bulb lamp (54817 OSRAM SYLVANIA)
- ILC Replacement For EIKO LED19WA21OMN830G8 (LED19WA21/OMN/830-G8)
- BULBRITE 40-Watt Dimmable (E12) Candelabra Screw Base Milky Filament B11 LED Light Bulb, 3000K, 4PK (862689)
- BULBRITE LED Filament 4W, Dimmable Prism Bulbs, Clear Glass, E12 Base, 3000K, 350 Lm, 4PK (862861)
- BULBRITE 14-Watt 100-Watt Equivalent A21 LED Light Bulb Medium Base E26 Clear 3-Way 2700k, 4PK (862740)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (861941)
- BULBRITE 60-Watt Equivalent T4 Non-Dimmable Bi-Pin (GY6.35) LED Light Bulb Warm White Light, 2PK (861598)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- ELUMIGEN Hazardous Location, LED Class 1 Div. 2 Fixture, 50W, 6200 Lumens, 5K, IK10, IP66, Wet-Rated, 4' (HP4W50L5000C50R95NU-P)
- Bulbrite LED Light Bulbs