Shop All LED Light Bulbs
Bulbrite
40W Equivalent Amber Light G25 Dimmable LED Filament Light Bulb, 2PK
Mfr # 861031
Zoro # G706122713
product price: $17.95
/pk 2, $8.98/ea
$17.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Globe
- Bulb Type G25
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861031
- Zoro # G706122713
- UPC # 739698893327
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 4.5 |
Width | 3.125 |
Light Bulb Dia. | 3.125 |
Max Overall Bulb Length | 7 |
Details
Bulb Base Type | E26 |
Bulb Shape | Globe |
Bulb Type | G25 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 450 |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 80 |
Color Temperature | 2200K |
Housing Material | Glass |
Includes | 2 Pieces |
CRI | 80 |
Bulb Primary Application | General |
Lighting Technology | LED |
Wattage Equivalency | 5 |
Bulb Finish | Antique |
Average Bulb Life | 15000 |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
This vintage style bulb combines retro aesthetics with modern appeal. These long lasting LED bulbs are fully dimmable and bring a warm white light to any space. Set the mood with long lasting LED. This two pack ensures you'll have spares on hand for your next home improvement project.
This vintage style bulb combines retro aesthetics with modern appeal. These long lasting LED bulbs are fully dimmable and bring a warm white light to any space. Set the mood with long lasting LED. This two pack ensures you'll have spares on hand for your next home improvement project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Bulb, LED, 60W, Corn Cob, Medium, 4000K, Non-Dim, Motion, 1EA (S13119)
- LUMAPRO CFL Ballast, Electronic, 13W, 120V (16X952)
- LUMAPRO LUMAPRO 2W, T2 Miniature Incandescent Bulb (21U505)
- FEIT ELECTRIC Electric E12 E12 Candelabra LED Dusk to Dawn Bulb Daylight 60 Watt Equivalence (A800C950CADDLED)
- BULBRITE 40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK (861425)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK (861530)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 300 Lumens, 4PK (862772)
- BULBRITE 75-Watt Equivalent Dimmable Flood MR16 Bi-Pin GU5.3 LED Light Bulb, 3000K, 3PK (862672)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Half Chrome Light Bulb, 2PK (861426)
- BULBRITE SORAA 7.5W LED MR16 Bi-Pin, GU5.3, 2700K VIVID3 10° DIM, Silver (777054)
- ILC Replacement for Eiko 1383 Warm White LED Replacement replacement light bulb lamp (1383 WARM WHITE LED REPLACEMENT EIKO)
- Bulbrite LED Light Bulbs