Shop All LED Light Bulbs
Bulbrite
40W Equivalent Amber Light ET25 Dimmable LED Grand Filament Tubular Shaped Nostalgic Light Bulb
Mfr # 776301
Zoro # G706122980
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type ET25
- Dimmable Yes
- Voltage 120
- Lumens 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 776301
- Zoro # G706122980
- UPC # 739698776415
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 3.15 |
Width | 3.15 |
Max Overall Bulb Length | 4.72 |
Length | 15.16 |
Details
Bulb Base Type | E26 |
Bulb Type | ET25 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 200 |
Color Rendering Index | 95 |
Lighting Technology | LED |
Bulb Primary Application | General |
Includes | 1pc |
Bulb Beam Angle | 360 |
Average Bulb Life | 15000 |
Wattage Equivalency | 4 |
CRI | 95 |
Color Temperature | 2200K |
Housing Material | Glass |
Indoor/Outdoor Usage | Outdoor |
Bulb Finish | Clear |
Description
LED technology meets style with these unique coil filament bulbs. Each screw base bulb emits a warm white light while adding a unique element to your lighting fixture. They are fully dimmable and perfect for both indoor and outdoor use.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IQ AMERICA LB1850 500 Lumen Battery Operated LED Motion Security Flood Light, Wall Eave Mount Bronze (LB1850BZ)
- HALO Perftex™ Baffle, 5110 (5110BKBB)
- ILC Replacement for Light Bulb / Lamp 100a21 250v replacement light bulb lamp (100A21 250V LIGHT BULB / LAMP)
- MIDWEST FASTENER #8-32 Brass Coarse Thread Bracket Caps 10PK (72703)
- BULBRITE 40-Watt Equivalent Beehive Shaped BH Dimmable LED Grand Filament Nostalgic Light Bulb in Amber (776304)
- BULBRITE Spunlite 4w Dimm C11 LED Filament Lght Bulb Candelabra (E12) Base - 2700K Warm Wht, 350 Lumens, 4PK (862785)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- BULBRITE 25W Amber Light T6 Dimmable (E12) Candelabra Screw Base LED Filament Bulb Antigue thread, 2100K, 4PK (861408)
- BULBRITE LED Filament 4W, Dimmable G16 Bulbs, Clear Glass, E12 Base, 2700K, 350 Lm, 4PK (862874)
- SIGNIFY LED PAR38E26 BW 120W 2PK (570861)
- Bulbrite LED Light Bulbs