Shop All LED Light Bulbs
Bulbrite
40W Equiv B11 Dimmable (E12) Candelabra Screw Base Warm Wht LED Filament Milky Light Bulb, 2700K, 4PK
Mfr # 861427
Zoro # G406122730
product price: $22.25
/pk 4, $5.56/ea
$22.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Type B11
- Dimmable Yes
- Voltage 120
- Lumens 300
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861427
- Zoro # G406122730
- UPC # 739698897288
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 1 |
Max Overall Bulb Length | 3.2 |
Length | 4 |
Light Bulb Dia. | 1 |
Details
Bulb Base Type | E12 |
Bulb Type | B11 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 300 |
Bulb Primary Application | General |
CRI | 80 |
Housing Material | Glass |
Bulb Finish | Milky |
Wattage Equivalency | 3.6 |
Color Rendering Index | 80 |
Average Bulb Life | 15000 |
Indoor/Outdoor Usage | Outdoor |
Includes | 4 Pieces |
Color Temperature | 2700K |
Lighting Technology | LED |
Description
Our Bulbrite 3.6W LED B11 2700K Filament Bulbs offers a torpedo-shaped bulb ideal for chandeliers and other ceiling fixtures or portables. These bulbs have a milky finish for a uniform, warm glow that are a fantastic decorative lighting option for your workplace or your home. These LED bulbs are fully dimmable, meaning they will work with your home's existing dimmer switches and technology. At 2700K they emit a warm white light. Perfect for any E12 screw base fixture in your home. Long lasting and reliable.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Lantern, LED Lamp Type, Battery Size D (EVGPLN451)
- ELCO LIGHTING 4 Round LED Reflector Insert" (EL41527W)
- ILC Replacement for GE General Electric G.E Qh2500t3/cl/7 460-480v replacement light bulb lamp (QH2500T3/CL/7 460-480V GE GENERAL ELECTRIC G.E)
- STREAMLIGHT Charge Bank, 120VAC Cord (20224)
- BULBRITE 25W Dimmable CA10 (E12) Candelabra Scrw Bse Amber Lght LED Filament Bulb, Antique thread, 2100K, 4PK (861407)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 300 Lumens, 4PK (862771)
- BULBRITE 50-Watt Equivalent Dimmable Flood MR16 Bi-Pin (GU5.3) 3000K LED Light Bulb, 3PK (862676)
- BULBRITE 40w Equivalent Dimmable B11 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 4000K, 8PK (861629)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861620)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- ELUMIGEN 50W, 6500 Lumens, LED 4' Vapor Tight Fixture, 4K, IK10, IP66, Wet-Rated, Dimmable (HE4W50L6500C40DU-P)
- Bulbrite LED Light Bulbs