Shop All Incandescent Light Bulbs
Bulbrite
40w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK
Mfr # 861964
Zoro # G206124903
product price: $49.25
/pk 50, $0.99/ea
$49.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Lumens 280
- Lighting Technology INCANDESCENT
- Voltage 130
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861964
- Zoro # G206124903
- UPC # 739698866451
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1 |
Max Overall Bulb Length | 7.7 |
Details
Bulb Base Type | E12 |
Lumens | 280 |
Lighting Technology | INCANDESCENT |
Voltage | 130 |
Dimmable | Yes |
Average Bulb Life | 3750 |
Bulb Type | CA8 |
Bulb Primary Application | General |
Bulb Finish | Clear |
Description
The Bulbrite 40 Watt Dimmable Clear CA7 Flame Tip Incandescent Light Bulb features a Candelabra (E12) Base and is designed to imitate the shape of a flame for a classic look. It is smaller diameter making it ideal for mini chandeliers. This bulb is also perfect for decorative lighting in homes and commercial areas alike.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Battery Pack, Lead Acid, 6V, Streamlight (44007)
- STREAMLIGHT Microstream Pocket Clip (660032)
- NIGHTSTICK Intrinsically/Safe Dual Flashlight, LED (XPP-5422GX)
- PELICAN Headlamp, IECEx-BLACK, 2755C (2755C)
- BULBRITE Incandescent 40-Watt Nostalgic Edison T14 Tubular Light Bulb, Vintage Spiral Filament, 4 PK (861380)
- BULBRITE 25 Watt Dimmable Antique ST15 Nostalgic Thread Light Bulbs with Candelabra E12 Base, 4 PK (861370)
- BULBRITE pack of 8 Incandescent A19 Medium Screw Base E26 Light Bulb, 60 Watt, Half Chrome, 8 PK (861265)
- BULBRITE Pack of 4 Incandescent T14 Medium Screw Base E26 Light Bulb, 40 Watt, Antique Glass, 4PK (861381)
- BULBRITE 25w Dimmable Clear B8 Torpedo 25mm Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht, 50PK (861985)
- BULBRITE 40-Watt BT27 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861230)
- ILC Replacement for Subzero 500 Series Replacement Bulb replacement light bulb lamp, 2PK (500 SERIES REPLACEMENT BULB SUBZERO)
- Bulbrite Incandescent Light Bulbs