Shop All LED Light Bulbs
Bulbrite
40-Watt Equivalent T9 Clear Dimmable Edison LED Light Bulb Warm White, 2PK
Mfr # 861365
Zoro # G506122784
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Tube
- Bulb Type T9
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861365
- Zoro # G506122784
- UPC # 739698896663
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 4 |
Length | 11 |
Width | 1.13 |
Light Bulb Dia. | 1.13 |
Details
Bulb Base Type | E26 |
Bulb Shape | Tube |
Bulb Type | T9 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 450 |
Average Bulb Life | 15000 |
Color Rendering Index | 80 |
Color Temperature | 2700K |
CRI | 80 |
Wattage Equivalency | 5 |
Lighting Technology | LED |
Indoor/Outdoor Usage | Outdoor |
Includes | 2 Pieces |
Bulb Primary Application | General |
Bulb Finish | Clear |
Housing Material | Glass |
Description
Light your home while adding the perfect ambiance with these T9 bulbs whose clear glass and clear LED filaments offer a vintage look-and-feel. Perfect for your pendant, sconce or chandelier. These bulbs are dimmable and ready to be used in your existing fixtures. LED Technology promises longer life than your average incandescent bulb.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING 6 Adjustable Spot Trim" (EL1568W)
- LITEZALL LitezAll 200 Lumen Briteband (LA-ARCHL-4/12)
- GE LAMPS LED, 11 W, T8, Medium Bi-Pin (G13) (LED11ET8/G/3/835/CVG)
- QUOIZEL Outskirts Flush Mount (OST1715OI)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 300 Lumens, 4PK (862773)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 350 Lumens, 4PK (862775)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Light Bulb (E26) Base - 2700K (Warm White), 350 Lumens, 4PK (862774)
- BULBRITE Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White, 2PK (190121)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30SN Medium E26 LED Light Bulb, 3000K, 6PK (861772)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 5000K Soft Daylight Light, 750 Lumens, 8PK (862716)
- FEIT ELECTRIC LED A19 E26 60W DL 4PK (A80085010KLED/4)
- Bulbrite LED Light Bulbs