Shop All LED Light Bulbs
Bulbrite
40 Watt Equivalent T9 7.5'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK
Mfr # 862836
Zoro # G708609779
product price: $52.99
/pk 4, $13.25/ea
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type T9
- Dimmable Yes
- Color Temperature 3000K
- Wattage Equivalency 40W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862836
- Zoro # G708609779
- UPC # 739698867403
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Type | T9 |
Dimmable | Yes |
Color Temperature | 3000K |
Wattage Equivalency | 40W |
Description
Light your home while adding the perfect ambiance with this 4-pack of 7 5 watt T9 bulbs. The frost glass finish offers a unique look-and-feel and are perfect for your pendant, sconce or chandelier. These bulbs are dimmable and ready to be used in your existing fixtures, and with LED technology, promise longer life than your average incandescent bulb.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Sylvania Dulux L 40w/3500k/rs replacement light bulb lamp (DULUX L 40W/3500K/RS SYLVANIA)
- ILC Replacement For WESTEK F16T4WW 432MM 17 INCH (WX-SLCV-7)
- NEWHOUSE LIGHTING - OUTDOOR LED G40 String Lights with Weatherproof Technology, 100W Dimmer with Wireless Remote Control, 50ft (PSTRINGLEDDIM)
- ILC Replacement for Ballast Bs-icf-2s26-m1-bs-qs (BS-ICF-2S26-M1-BS-QS)
- BULBRITE 14-Watt 100-Watt Equivelant A21 LED Light Bulb Medium Base E26 Clear 3-Way 3000k, 4PK (862741)
- BULBRITE 25-Watt Equivalent Dimmable T9 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862700)
- BULBRITE SORAA Brilliant HL MR16 Bi-Pin (GU5.3) LED Bulb - 600 Lumens, 2700K, and 90 CRI (777042)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Warm White Light, 2PK (861537)
- BULBRITE 100 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K, 4PK (862831)
- BULBRITE 75-Watt Equivalent Dimmable Narrow Flood PAR30SN Medium E26 LED Light Bulb, 3000K, 6PK (861728)
- ILC Replacement for Halco Br30fl8/827/eco/led/6 replacement light bulb lamp (BR30FL8/827/ECO/LED/6 HALCO)
- Bulbrite LED Light Bulbs