Shop All LED Light Bulbs
Bulbrite
40 Watt Equivalent T9 11'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK
Mfr # 862838
Zoro # G608609770
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Type T9
- Dimmable Yes
- Wattage Equivalency 40W
- Color Temperature 3000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862838
- Zoro # G608609770
- UPC # 739698867427
- Country of Origin China
- Category LED Light Bulbs
Details
Bulb Type | T9 |
Dimmable | Yes |
Wattage Equivalency | 40W |
Color Temperature | 3000K |
Description
Light your home while adding the perfect ambiance with this 4-pack of 11 5 watt T9 bulbs. The frost glass finish offers a unique look-and-feel and are perfect for your pendant, sconce or chandelier. These bulbs are dimmable and ready to be used in your existing fixtures, and with LED technology, promise longer life than your average incandescent bulb.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Eiko 09623 replacement light bulb lamp (09623 EIKO)
- METALUX Fpanel Surface Mount Kit Accessory, 2X4 (FPSURF24)
- ASD LIGHTING Light, LED, Rnd, Mn-Pan, 7", SM, ETL/ES, 12W, 4K (ASD-MNPR-7D1240-W)
- GE LAMPS LED Lamp, 3000K, Indoor, 120V, 18W, Glass (LED18ET8/G/4/830)
- BULBRITE 50-Watt Equivalent Dimmable Flood PAR16 Twist and Lock Bi-Pin (GU10) 3000K, LED Light Bulb, 3PK (862686)
- BULBRITE 75 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K , 4PK (862829)
- BULBRITE 60-Watt Equivalent Dimmable Milky Filament G40 Medium E26 LED Light Bulb, 3000K, 2PK (862699)
- BULBRITE LED Filament 5W, Dimmable CA10, Clear Glass, E12 Base, 3000K, 500 Lm, 4PK (862871)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30SN Medium E26 LED Light Bulb, 3000K, 6PK (861772)
- BULBRITE LED Filament 5w Dimmable 11 Inch T9 Lght Bulb Medium (E26) Base - 2100K (Amber), 300 Lumens, 4PK (862773)
- ILC Replacement For BATTERIES AND LIGHT BULBS LEDS14YEL1CLED LED SHAPE S14 25PK (25PAK:WW-LRZ1-0)
- Bulbrite LED Light Bulbs