Shop All LED Light Bulbs
Bulbrite
40-Watt Equivalent Dimmable T14 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 4PK
Mfr # 862703
Zoro # G206122961
product price: $32.85
/pk 4, $8.21/ea
$32.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Shape Tube
- Bulb Type T14
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862703
- Zoro # G206122961
- UPC # 739698863245
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 4.25 |
Length | 1.77 |
Width | 4.25 |
Max Overall Bulb Length | 3.76 |
Details
Bulb Base Type | E26 |
Bulb Shape | Tube |
Bulb Type | T14 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 450 |
CRI | 90 |
Housing Material | Glass |
Color Temperature | 3000K |
Bulb Primary Application | General |
Color Rendering Index | 90 |
Includes | 4 Pieces |
Bulb Beam Angle | 300 |
Wattage Equivalency | 5 |
Lighting Technology | LED |
Indoor/Outdoor Usage | Outdoor |
Average Bulb Life | 15000 |
Bulb Finish | Clear |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq (EL/mdT2 26W)
- QUOIZEL Manning Outdoor Wall Lantern (MAN8409WT)
- ILC Replacement for Light Bulb / Lamp 7.5 S11 E26 FR 120v replacement light bulb lamp (7.5 S11 E26 FR 120V LIGHT BULB / LAMP)
- ZORO SELECT Light Panel, 0.095x23 3/4x47 3/4In, PK5 (4VZJ2)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK (861628)
- BULBRITE 9 Watt Frost A19 LED Light Bulbs with Medium (E26) Base, 5000K Soft Daylight Light, 750 Lumens, 8PK (862716)
- BULBRITE 120-Watt Equivalent Dimmable Flood PAR38 Medium E26 LED Light Bulb, 3000K, 2PK (861753)
- BULBRITE 35- Watt Equivalent DJD Dimmable Twist & Lock Bi-Pin LED Light Bulb Soft White Light 2900K , 5PK (860644)
- BULBRITE 9w Dimm Frost A19 LED Lght Bulbs Twist and Lock Bi-Pin (GU24) Base, 2700K Warm Wht, 800 Lumens, 4PK (862724)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK (861940)
- ILC Replacement For Bulbrite, Fc16T10Cw Led (FC16T10CW LED)
- Bulbrite LED Light Bulbs