Shop All LED Light Bulbs
Bulbrite
40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK
Mfr # 861941
Zoro # G306122724
product price: $22.29
/pk 2, $11.15/ea
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type ST18
- Dimmable Yes
- Voltage 120
- Lumens 850
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861941
- Zoro # G306122724
- UPC # 739698821382
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 4.8 |
Width | 2.28 |
Length | 5.04 |
Light Bulb Dia. | 2.28 |
Details
Bulb Base Type | E26 |
Bulb Type | ST18 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 850 |
Wattage Equivalency | 8.5 |
Lighting Technology | LED |
Bulb Primary Application | General |
Includes | 2 Pieces |
Housing Material | Glass |
Color Rendering Index | 90 |
Color Temperature | 3000K |
Bulb Finish | Clear |
CRI | 90 |
Indoor/Outdoor Usage | Outdoor |
Bulb Beam Angle | 300 |
Average Bulb Life | 15000 |
Description
Set the mood and ambiance of your home with these unique, vintage light bulbs by Bulbrite. These Edison LED bulbs have a longer life span than incandescent counterparts, and are fully dimmable in all E26 base fixtures. LED technology means these bulbs operate on just 8.5 watts for the equivalent of a 60 watt incandescent bulb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb 35W Mr-11 Halo 12V (04765)
- ILC Replacement for PHILIPS F34T12/CW/RS/EW/ALTO REPLACED BY (F34T12/CW/RS/EW/ALTO REPLACED BY PHILIPS)
- REMPHOS LED Light Bar Kit (RP-LBI-G1-3F-10W-40K-WC)
- ILC Replacement for PLUSRITE JCD-120V/40W/G9 (JCD-120V/40W/G9 PLUSRITE)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 3000K, 2PK (862645)
- BULBRITE Solana 60-Watt Equivalent G25 Dimmable Smart Wi-Fi Connected LED Light Bulb Filament White (1-Bulb) (293120)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- BULBRITE 20-Watt Equivalent T3 Non-Dimmable Festoon LED Light Bulb Soft White Light, 3PK (861532)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- BULBRITE SORAA Brilliant HL 9w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3) Base, 3000K Sft Wht, 725 Lumens (777049)
- SIGNIFY 45 W, HID Replacement LED Bulb, White, ED23-1/2, 5000K Temp. Clear Finish, Dimmable (45CC/LED/850/LS EX39 G3 BB 3/1)
- Bulbrite LED Light Bulbs