Shop All LED Light Bulbs
Bulbrite
40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 2PK
Mfr # 861940
Zoro # G506122753
product price: $18.99
/pk 2, $9.50/ea
$18.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type ST18
- Dimmable Yes
- Voltage 120
- Light Bulb Dia. 2.28
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861940
- Zoro # G506122753
- UPC # 739698821375
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 2.28 |
Max Overall Bulb Length | 4.8 |
Width | 2.28 |
Length | 5.04 |
Details
Bulb Base Type | E26 |
Bulb Type | ST18 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 850 |
Bulb Finish | Clear |
Wattage Equivalency | 8.5 |
Bulb Primary Application | General |
Indoor/Outdoor Usage | Outdoor |
Bulb Beam Angle | 300 |
Includes | 2 Pieces |
Color Temperature | 2700K |
Average Bulb Life | 15000 |
Lighting Technology | LED |
Color Rendering Index | 90 |
CRI | 90 |
Housing Material | Glass |
Description
The Bulbrite 8.5W LED 2700K ST18 Nostalgic Filament Bulb gives you a standard-sized, Edison-style bulb with a sleek look through a clear finish and decorative elements that bring a classic flair. The bulb has a warm, inviting hue to create an inviting atmosphere. It’s ideal for decorative applications in commercial areas and private homes such as ceiling fixtures, chandeliers, pendants, and outdoor residential fixtures.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JESCO SLEEK LED Adjustable 36" 4000KW/ On-Off 120V AC. Under Cabinet Fixture (SGA-LED-36/40-W-SW)
- GE LAMPS LED U-Tube, T8, 13W, 120V, 4000K (LED13ET8/U6/840)
- JANDORF 15' Chain Swag Kit with 20' Cord, White (C60262)
- ILC Replacement for Osram Sylvania Ft50dl/835/rs/eco replacement light bulb lamp (FT50DL/835/RS/ECO OSRAM SYLVANIA)
- BULBRITE 60-Watt Equivalent Dimmable G25 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 8PK (861624)
- BULBRITE 40-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 2700K, 4PK (862693)
- BULBRITE LED Filament 5W, Dimmable T6SL, Clear Glass, E12 Base, 3000K, 400 Lm, 4PK (862860)
- BULBRITE 7 Watt Dimmable Narrow Flood PAR20 Medium (E26) LED Bulb - 4000K and 80 CRI, 3PK (860949)
- BULBRITE 40w Equivalent Dimmable B11 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 4000K, 8PK (861629)
- BULBRITE Solana 40-Watt Equivalent A19 Smart WIFI Connected LED Light Bulb, Clear, 2PK (861703)
- SATCO Bulb, LED, 1.2W, 120V, S11, Base E26 (S9165)
- Bulbrite LED Light Bulbs