Shop All LED Light Bulbs
Bulbrite
40-Watt Equivalent Dimmable Clear T4 Wedge G4 LED Light Bulb, 2700K, 2PK
Mfr # 862141
Zoro # G206122824
$22.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Type T4
- Dimmable No
- Voltage 12
- Lumens 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 862141
- Zoro # G206122824
- UPC # 739698863658
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1.34 |
Light Bulb Dia. | 0.669 |
Length | 1.811 |
Width | 0.669 |
Details
Bulb Base Type | G(* |
Bulb Shape | Tube |
Bulb Type | T4 |
Dimmable | No |
Voltage | 12 |
Lumens | 400 |
Lighting Technology | LED |
Indoor/Outdoor Usage | Outdoor |
CRI | 80 |
Bulb Finish | Clear |
Color Rendering Index | 80 |
Wattage Equivalency | 4.5 |
Color Temperature | 2700K |
Average Bulb Life | 25000 |
Housing Material | Glass |
Includes | 2 Pieces |
Bulb Primary Application | General |
Description
This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 5.5 Watt T14 LED, Clear, Medium Base, 2000K, 500 Lumens, 120 Volt (S21378)
- ILC Replacement for Osram Sylvania 64488 150w Halogen replacement light bulb lamp (64488 150W HALOGEN OSRAM SYLVANIA)
- ILC Replacement for Hallett / UV Pure Tech Upstream Nc15-75 replacement light bulb lamp (UPSTREAM NC15-75 HALLETT / UV PURE TECH)
- ILC Replacement for Halco Mp150/u/med/ps replacement light bulb lamp (MP150/U/MED/PS HALCO)
- BULBRITE 6 in. 3000K Integrated LED Recessed Retrofit Light Kit for 75-Watt Equivalent, 4PK (861491)
- BULBRITE 70w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK (862643)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861715)
- BULBRITE 40W Equivalent Amber Light ET25 Dimmable LED Grand Filament Tubular Shaped Nostalgic Light Bulb (776301)
- BULBRITE LED Filament 5W, Dimmable CA10, Clear Glass, E12 Base, 3000K, 500 Lm, 4PK (862871)
- BULBRITE SORAA VIVID SM16-07-25D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 25°, 3000K (Soft White Light) (777058)
- SIGNIFY LED U-Tube, 2000 lm, 3500K Color Temp. (15.5T8-6U/COR/24-835/MF20/G 10/1)
- Bulbrite LED Light Bulbs