Shop All LED Light Bulbs
Bulbrite
40-Watt Equivalent Beehive Shaped BH Dimmable LED Grand Filament Nostalgic Light Bulb in Amber
Mfr # 776304
Zoro # G106123075
product price: $40.75
/ea
$40.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Bulb Type BH
- Dimmable Yes
- Voltage 120
- Lumens 200
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 776304
- Zoro # G106123075
- UPC # 739698776446
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 15.16 |
Width | 7.87 |
Max Overall Bulb Length | 8.19 |
Light Bulb Dia. | 7.87 |
Details
Bulb Base Type | E26 |
Bulb Type | BH |
Dimmable | Yes |
Voltage | 120 |
Lumens | 200 |
Average Bulb Life | 15000 |
Lighting Technology | LED |
Bulb Primary Application | General |
Wattage Equivalency | 4 |
Color Temperature | 2200K |
Bulb Finish | Clear |
Bulb Beam Angle | 360 |
Includes | 1pc |
Housing Material | Glass |
Color Rendering Index | 95 |
Indoor/Outdoor Usage | Outdoor |
CRI | 95 |
Description
Add a designer vibe with these unique and nostalgic bulbs. LED technology meets style with these unique coil filament bulbs. Each screw base bulb emits a warm white light while adding a unique element to your lighting fixture. They are fully dimmable and perfect for both indoor and outdoor use.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Schott 153 000 replacement light bulb lamp (153 000 SCHOTT)
- EURI LIGHTING LED A19 60W Non-Dim/Non-ES (EA19-6150-4)
- ILC Replacement for Star Warning St3901-7 (ST3901-7 STAR WARNING)
- ILC Replacement for Sylvania 75q/cl/mc/rp 120v replacement light bulb lamp (75Q/CL/MC/RP 120V SYLVANIA)
- BULBRITE 40W Equivalent Amber Light ET25 Dimmable LED Grand Filament Tubular Shaped Nostalgic Light Bulb (776301)
- BULBRITE 100 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K, 4PK (862831)
- BULBRITE 35-Watt Equivalent T4 Dimmable Double-Contact Bayonet LED Light Bulb Soft White, 2PK (861540)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- BULBRITE 40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK (861425)
- BULBRITE 8.5 Watt Dimmable Clear ST18 LED Light Bulbs with Medium E26 Base, 2 PK (861422)
- CURRENT GE 50250W A21 Bulb (93130573)
- Bulbrite LED Light Bulbs