Shop All LED Light Bulbs
Bulbrite
40-Watt Dimmable (E12) Candelabra Screw Base Milky Filament B11 LED Light Bulb, 3000K, 4PK
Mfr # 862689
Zoro # G606122844
product price: $25.49
/pk 4, $6.37/ea
$25.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Type B11
- Dimmable Yes
- Voltage 120
- Average Bulb Life 15000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862689
- Zoro # G606122844
- UPC # 739698863870
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 3.85 |
Max Overall Bulb Length | 2.98 |
Light Bulb Dia. | 1.37 |
Width | 1.37 |
Details
Bulb Base Type | E12 |
Bulb Type | B11 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 400 |
Average Bulb Life | 15000 |
Bulb Primary Application | General |
Bulb Finish | Milky |
CRI | 90 |
Bulb Beam Angle | 300 |
Housing Material | Glass |
Wattage Equivalency | 4.5 |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 90 |
Includes | 4 Pieces |
Lighting Technology | LED |
Color Temperature | 3000K |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING 2-Port Cable, OnePassOC2,277V, 25FT (OC2 277 12/3G 25 M4)
- ILC Replacement for Westinghouse 37059 replacement light bulb lamp (37059 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E F70qbx/827/a/4p/eol replacement light bulb lamp (F70QBX/827/A/4P/EOL GE GENERAL ELECTRIC G.E)
- GAMA SONIC Baytown II Solar Lamp Post w/ EZ-Anchor Base - Single Lamp (105SG01)
- BULBRITE 40W Equivalent Warm White Light A19 Dimmable LED Half Chrome Light Bulb, 2PK (861426)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- BULBRITE LED Filament 5w Dimmable T8 Light Bulb Candelabra (E12) Base - 2100K (Amber Light), 450 Lumens, 4PK (862780)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861621)
- BULBRITE LED Filament 5W, Dimmable G25, Clear Glass, E26 Base, 2700K, 800 Lm, 4PK (862876)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- SUNLITE LED G16.5 Globe Light Bulb, 7W 60W Equiv, 500 Lumens, Dimmable, Candelabra E12, Frosted, 6PK (40306-SU)
- Bulbrite LED Light Bulbs