Shop All LED Light Bulbs
Bulbrite
40-Watt CA10 Dimmable (E12) Candelabra Screw Base LED Warm White Light Milky Light Bulb, 2700K, 4PK
Mfr # 861416
Zoro # G106123037
$22.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Type CA10
- Dimmable Yes
- Voltage 120
- Bulb Finish Milky
- Max Overall Bulb Length 3.2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861416
- Zoro # G106123037
- UPC # 739698897172
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 3.2 |
Light Bulb Dia. | 1.26 |
Length | 4.33 |
Width | 1.26 |
Details
Bulb Base Type | E12 |
Bulb Type | CA10 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 300 |
Bulb Finish | Milky |
Housing Material | Glass |
Color Temperature | 2700K |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 80 |
CRI | 80 |
Wattage Equivalency | 3.6 |
Average Bulb Life | 15000 |
Lighting Technology | LED |
Includes | 4 Pieces |
Bulb Primary Application | General |
Description
Bulbrite’s LED Filament series replicates the look and feel of traditional incandescent lighting. Providing warm lighting in a shape you’re used to, these bulbs are an easy step into energy efficient lighting that looks good. Fully dimmable with a wide range of systems including traditional incandescent and CFL or LED specific dimmers. Ideal for general purpose lighting applications such as ceiling fixtures and portable lamps where a traditional look is desired as well as energy efficiency. Get the traditional look you want for your home with the energy efficiency and long life of LED technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO LUMAPRO 250 W, 1 Lamp HID Ballast (4CRJ3)
- SIGNIFY LED Lamp, T8, 11W, 5000K (8.5T8/MAS/36-850/IF14/P/DIM 10/1)
- ILC Replacement for Whelen Engineering 02-0362824-00b (02-0362824-00B WHELEN ENGINEERING)
- BULBRITE 20-Watt White Integrated LED 9 in. Ceiling Flush Mount (773152)
- BULBRITE 9-Watt 60-Watt Equivelant A19 Smart LED WIFI Bulb Medium Base (E26) 6500K Multi-Color Selectable CCT (195125)
- BULBRITE 40W Equivalent Warm White Light CA10 Dimmable LED Filament Light Bulb, 4PK (861430)
- BULBRITE Dusk to Dawn 9 Watt A19 LED Light Bulb Medium (E26) Base - 3000K (Soft White Light), 800 Lumens, 4PK (862791)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 4000K Cool White Light, 800 Lumens, 8PK (862719)
- BULBRITE 60-Watt Equivalent Dimmable Clear Filament G25 Medium (E26) LED Bulb, 4000K, 8PK (861631)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- ILB GOLD Bulb, LED Base Type Ba9S, Replacement For Donsbulbs, 6Mb-White-LED (6MB-WHITE-LED)
- Bulbrite LED Light Bulbs