Shop All Incandescent Light Bulbs
Bulbrite
40-Watt BT27 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK
Mfr # 861230
Zoro # G906122858
product price: $31.59
/pk 4, $7.90/ea
$31.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lumens 130
- Lighting Technology INCANDESCENT
- Voltage 120
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861230
- Zoro # G906122858
- UPC # 739698895314
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Max Overall Bulb Length | 6.61 |
Light Bulb Dia. | 3.375 |
Details
Bulb Base Type | E26 |
Lumens | 130 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Bulb Type | BT27 |
Bulb Primary Application | General |
Bulb Finish | Antique |
Average Bulb Life | 3000 |
Description
Love the look of “old-timey” bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs in both standard medium and chandelier base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for PQL 60a19/rough Service replacement light bulb lamp, 4PK (60A19/ROUGH SERVICE PQL)
- ILB GOLD Bulb, LED Shape Retrofit, Replacement For Green Creative 7Plo/835/Hybm, 2PK (7PLO/835/HYBM)
- SYLVANIA Fluorescent, 28 W, T8, Medium Bi-Pin (G13) (FO28/850/XP/SS/ECO3)
- PROGRESS LIGHTING 7-1/4" Emblem Collection Surface Mount LED in White (P810014-028-30)
- BULBRITE 11-Watt S14 Transparent Amber Dimmable Incandescent Light Bulb, 25PK (861023)
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- BULBRITE 25w Dimmable Clear B8 Torpedo 25mm Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht, 50PK (861985)
- BULBRITE 40w T8 Dimmable Candelabra Base (E12) Incandescent Light Bulb Antique Nostalgic Thread 2200K, 4PK (861383)
- BULBRITE 25 Watt Dimmable White G25 Incandescent Light Bulbs w/Medium (E26) Base, 2700K Warm White, 24PK (861957)
- ILC Replacement for Satco S1826 replacement light bulb lamp (S1826 SATCO)
- Bulbrite Incandescent Light Bulbs