Shop All LED Light Bulbs
Bulbrite
4 Watt Dimmable Clear Filament B11 Candelabra (E12) LED Light Bulb - 350 Lumens, 3000K, 4PK
Mfr # 861419
Zoro # G006123052
original price:
$21.99
9% off
new price: $19.99
/pk 4, $5.00/ea
$19.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Type B11
- Dimmable Yes
- Voltage 120
- Lumens 350
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861419
- Zoro # G006123052
- UPC # 739698897202
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.4 |
Max Overall Bulb Length | 3.4 |
Length | 3.8 |
Width | 1.4 |
Details
Bulb Base Type | E12 |
Bulb Type | B11 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 350 |
Includes | 4 Pieces |
Wattage Equivalency | 4.5 |
Color Rendering Index | 90 |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 3000K |
Average Bulb Life | 15000 |
Housing Material | Glass |
Bulb Finish | Clear |
CRI | 90 |
Bulb Beam Angle | 300 |
Bulb Primary Application | General |
Lighting Technology | LED |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs. These bulbs last 15,000 hours each, they are fully dimmable and rated at 3000K for a soft white light. Ideal in chandeliers. Comes in a four-pack.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXIMA 4 In Round Security Flange (3LXG4)
- SIGNIFY Plug-In CFL, 100W INC Wattage Eq. (PL-T 26W/835/A/4P/ALTO)
- GROTE LIGHTING LED AMBER DIRECTIONAL DIS 4PK (78163-1)
- ILB GOLD Fluorescent Ballast, Replacement For Magnetek, B332I120Rh (B332I120RH)
- BULBRITE 40 Watt Equivalent T9 7.5'' Dimmable Medium Screw LED Light Bulb Soft White Light 3000K , 4PK (862836)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (861714)
- BULBRITE LED Filament 5W, Dimmable G25, Clear Glass, E26 Base, 2700K, 800 Lm, 4PK (862876)
- BULBRITE 60-Watt Equivalent Dimmable Clear Filament G25 Medium (E26) LED Bulb, 4000K, 8PK (861631)
- BULBRITE 18 Watt Dimmable Flood PAR38 Medium (E26) LED Bulb - 2700K and 90 CRI, 2PK (861548)
- BULBRITE 8.5 Watt Dimmable Clear ST18 LED Light Bulbs with Medium E26 Base, 2 PK (861422)
- SATCO 5-Watt BT15 LED - White - Medium Base - 2700K - 450 Lumens - 120 Vo (S21855)
- Bulbrite LED Light Bulbs