Shop All Recessed Lighting Kits
Bulbrite
4" Canless 4000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK
Mfr # 861668
Zoro # G906124975
product price: $21.85
/pk 2, $10.93/ea
$21.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Polycarbonate
- Voltage 120
- Length 1.26
- CRI 80
- Color Temperature 4000K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861668
- Zoro # G906124975
- UPC # 739698862453
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 1.26 |
Width | 4.8 |
Details
Housing Material | Polycarbonate |
Voltage | 120 |
CRI | 80 |
Color Temperature | 4000K |
Max. Wattage | 9 |
Lumens | 650 |
Dimmable / Non-Dimmable | Yes |
Finish | White |
Description
This two pack features remote junction boxes which allows the installer to mount fixtures near beams or other potential obstructions in ceiling. Choose the precise location for your lights without worrying about where the power source is based.
Included in this purchase are two LED recessed downlights with a metal Jbox. Each light is 9 Watts (65 Watt Equivalent) and has a color temperature rating of 4000K, for a cool white light. The integrated light itself is 4 inches in diameter. The required cut out size is 4.5 inches. Each fixture has a baffled trim in a white finish.
Included in this purchase are two LED recessed downlights with a metal Jbox. Each light is 9 Watts (65 Watt Equivalent) and has a color temperature rating of 4000K, for a cool white light. The integrated light itself is 4 inches in diameter. The required cut out size is 4.5 inches. Each fixture has a baffled trim in a white finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Fluorescent Bulb Linear, Replacement For Donsbulbs, F24T4/Ww-34-Inch (F24T4/WW-34-INCH)
- BUYERS PRODUCTS 48 Inch 72LED Strip Light with 3M™ Adhesive Back - Clear And Cool (5624973)
- ILC Replacement for Panasonic Eft15e28 replacement light bulb lamp (EFT15E28 PANASONIC)
- HALO Reflector, 999 4" (999TBZ)
- BULBRITE LED 6" Round Flat Downlight Fixture with Jbox, 65W Equivalent, 2700K/Warm White, White Finish, 2PK (861561)
- BULBRITE 4" Canless 3000K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861667)
- BULBRITE 3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861674)
- BULBRITE 6" Canless 2700K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861669)
- BULBRITE 4" Canless 2700K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861666)
- BULBRITE 6" Canless 2700K, 70w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861678)
- JESCO Downlight LED 4 Round Ultra Slim 12W 3000K 90CRI WH (RLF-4812-3090-WH)
- Bulbrite Recessed Lighting Kits