Shop All Halogen Light Bulbs
This Product is Discontinued
Bulbrite
39 Watt Dimmable Wide Flood EcoHalogen PAR38 Medium (E26) Halogen Bulb, 4PK (Discontinued)
Mfr # 860750
Zoro # G606122738
This Product is Discontinued
Key Features
- Lumens 530
- Voltage 120
- Light Bulb Dia. 4.75
- Bulb Base Type E26
- Bulb Primary Application Flood
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 860750
- Zoro # G606122738
- UPC # 739698890517
- Country of Origin China
- Category Halogen Light Bulbs
Dimensions
Light Bulb Dia. | 4.75 |
Max Overall Bulb Length | 9.4 |
Details
Lumens | 530 |
Voltage | 120 |
Bulb Base Type | E26 |
Bulb Primary Application | Flood |
Material - Job Site Lighting | Aluminum |
Lighting Technology | HALOGEN |
Bulb Type | PAR38 |
Dimmable | Yes |
Description
Bulbrite's EcoHalogen Series of Incandescent replacement bulbs are the ideal alternative to replace standard light bulbs being banned due to federal energy legislation (EISA). They offer the same light out and functionality as your standard household bulbs at the energy-efficient standards required by the government. Eco Halogen bulbs are the perfect replacement for an incandescent PAR reflector, and can be used anywhere a standard reflector would normally be used. Eco halogen bulbs are 25% more efficient than standard incandescent equivalents with the same functionality (light output, disability, shape, color rendering).
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.