Shop All LED Outdoor Lighting
Bulbrite
36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs
Mfr # 814361
Zoro # G906124906
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Lumens 30
- Length 432
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 814361
- Zoro # G906124906
- UPC # 739698864839
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 432 |
Details
Fixture Voltage | 120 |
Lumens | 30 |
Dimmable | Yes |
Voltage | 120 |
Max. Fixture Wattage | 16 |
CRI | 80 |
Lighting Certification | ETL |
Lighting Technology | FIXTURES |
Light Color | Black |
Color Rendering Index | 80 |
Finish | Smart String Light |
Includes | 19 Pieces |
Color Temperature | Multi-Color |
Description
Set the scene with the Bulbrite Solana 36-foot Smart String Light Kit. This smart string light kit comes complete with 18 shatter resistant LED Light Bulbs that are color changing and tunable white. Easily connect this LED smart string light to your network via Bluetooth or WiFi. Once connected, the string can be controlled inside and outside your home using the free Bulbrite Solana app, as well as with compatable voice assistant like Alexa or Google Home. Customize unique scenes and sequences to set an immediate tone and mood for your home whether you're celebrating a holiday or simply decorating year-round. These string light bulbs are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. The included bulbs are long lasting, meaning you'll experience fewer burnouts and replacement needs along the string. Each bulb is estimated to last 8,000 hours. Perfect for patio lighting, gazebos, porches, outdoor events, parties, restaurants/bars, weddings, living rooms, bedrooms, and more.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Satco F32t8/830/env replacement light bulb lamp, 36PK (F32T8/830/ENV SATCO)
- ENERGIZER Black No Led AA, 400 lm (EPMZH21E)
- ADVANCE 63 to 64 Watts, 1 or 2 Lamps, Electronic Ballast (ICN-2S28-T)
- ADVANCE Ballast Ignitor, 1000 W, HPS (LI571-J5-IC)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets-Bulbs included (810054)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 Incandescent Vintage Style Black String Light 12 Sockets- Bulbs (812312)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets (861932)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- GORGEOUSGLOW DL - SQ Static 1 - Circuit with 110 Deg Beam spread (GO1804945)
- Bulbrite LED Outdoor Lighting