Shop All LED Light Bulbs
Bulbrite
35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Warm Wht Lght Clear LED Lght Bulb, 2700K, 2PK
Mfr # 861530
Zoro # G306123110
product price: $23.49
/pk 2, $11.75/ea
$23.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Type T4
- Dimmable Yes
- Voltage 120
- Housing Material Glass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861530
- Zoro # G306123110
- UPC # 739698103389
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.69 |
Length | 2.2 |
Width | 0.69 |
Max Overall Bulb Length | 1.5 |
Details
Bulb Base Type | E12 |
Bulb Shape | Tube |
Bulb Type | T4 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 400 |
Housing Material | Glass |
Color Rendering Index | 80 |
Color Temperature | 2700K |
Indoor/Outdoor Usage | Outdoor |
Bulb Finish | Clear |
Average Bulb Life | 25000 |
CRI | 80 |
Includes | 2 Pieces |
Bulb Primary Application | General |
Wattage Equivalency | 4.5 |
Lighting Technology | LED |
Description
Bulbrite's line of LED specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs and displays. This line voltage E12 base bulb provides 400 lumens of light (equivalent to a 40W incandescent) and is compatible with most dimmer types.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 250 W, 1 Lamp HID Ballast Kit (71A5770-001D)
- HHIP 1.1 Watt 23" LED Waterproof Work Light On Magnetic Base (8401-0459)
- LIGHT EFFICIENT DESIGN 7W G23-2 RETROFIT, HORIZONTAL MTN ORIENTATION, 5000K (LED-7311-50K-G3)
- SYLVANIA Plug-In CFL Bulb, 26W, 1710 lm, 2700K (CF26DD/E/827/ECO)
- BULBRITE 35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Soft Wht Lght Clear LED Lght Bulb, 3000K, 2PK (861519)
- BULBRITE 35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861527)
- BULBRITE 60w Clear Dimmable B11 Edison Style Filament LED Lght Bulb Warm Wht Candelabra Scrw Base, 2700K, 4PK (861584)
- BULBRITE Solana 40-Watt Equivalent A19 Smart WIFI Connected LED Light Bulb, Clear, 2PK (861703)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- BULBRITE Solana 65-Watt Equivalent BR30 Dimmable Smart Wi-Fi Connected LED Light Bulb White (1-Bulb) (196110)
- SATCO 12W A19 LED - 50K - 75W Replace - E26 Base - 220 Degree Beam - 10PK (S11438)
- Bulbrite LED Light Bulbs