Shop All LED Light Bulbs
Bulbrite
35w Equivalent T4 Dimmable (E12) Candelabra Screw Base Soft Wht Lght Clear LED Lght Bulb, 3000K, 2PK
Mfr # 861519
Zoro # G306122847
product price: $21.85
/pk 2, $10.93/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Type T4
- Dimmable Yes
- Voltage 120
- Wattage Equivalency 4.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861519
- Zoro # G306122847
- UPC # 739698103273
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.69 |
Length | 2.2 |
Width | 0.69 |
Max Overall Bulb Length | 1.5 |
Details
Bulb Base Type | E12 |
Bulb Shape | Tube |
Bulb Type | T4 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 400 |
Wattage Equivalency | 4.5 |
Includes | 2 Pieces |
Bulb Finish | Clear |
Indoor/Outdoor Usage | Outdoor |
Housing Material | Glass |
Average Bulb Life | 25000 |
Lighting Technology | LED |
Bulb Primary Application | General |
Color Rendering Index | 80 |
CRI | 80 |
Color Temperature | 3000K |
Description
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On. Included in this purchase are 2 individual T6 Mini LED light bulbs with Candelabra Screw E12 base. Each bulb is 4.5W. These bulbs are 120 volts and rated at 3000K.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCORPION MASTER Flashlight 9Led Scorpion (302478)
- ELCO LIGHTING LED Magnus™ Track Fixture (ET744DW)
- ILB GOLD Incandescent Bulb, Plt-Pfa40A15Cl130V (PLT-PFA40A15CL130V)
- LUMAPRO LUMAPRO 14W, S8 Miniature Incandescent Bulb (306-1PK)
- BULBRITE 60w Equivalent Dimmable Clear Mini T6 Candelabra Screw Base (E12) LED Mini Light Bulb, 3000K, 2PK (862143)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- BULBRITE 5 Watt Dimmable LED B11 Filament in Clear Glass Finish with Candelabra E12 Base, 4 PK (861687)
- BULBRITE 15-Watt Equivalent T3 Non-Dimmable Wedge LED Light Bulb Warm White Light, 2PK (861529)
- BULBRITE 40W Equiv B11 Dimmable (E12) Candelabra Screw Base Warm Wht LED Filament Milky Light Bulb, 2700K, 4PK (861427)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- FEIT ELECTRIC T12 Daylight Deluxe 48 in G13 Linear Led Linear Lamp 40 Watt Equivalence, 2PK (T1248HO865LED2R)
- Bulbrite LED Light Bulbs