Shop All LED Light Bulbs
Bulbrite
35-Watt Equivalent T4 Dimmable Double-Contact Bayonet LED Light Bulb Soft White, 2PK
Mfr # 861540
Zoro # G506122845
product price: $27.59
/pk 2, $13.80/ea
$27.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Type T5
- Dimmable Yes
- Voltage 120
- Lumens 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861540
- Zoro # G506122845
- UPC # 739698103488
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Width | 0.67 |
Light Bulb Dia. | 0.67 |
Max Overall Bulb Length | 1.4 |
Length | 2.1 |
Details
Bulb Base Type | BA15D |
Bulb Shape | Tube |
Bulb Type | T5 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 400 |
Includes | 2 Pieces |
Wattage Equivalency | 4.5 |
Housing Material | Glass |
Color Temperature | 3000K |
Color Rendering Index | 80 |
Bulb Primary Application | General |
Lighting Technology | LED |
Bulb Finish | Clear |
CRI | 80 |
Indoor/Outdoor Usage | Outdoor |
Average Bulb Life | 25000 |
Description
LED technology promises a long lasting bulb at a low wattage with these mini T4 bulbs. Each bulb as a bi-pin base and comes with dimmable technology. They're estimated to last upwards of 25,000 hours, meaning fewer burnouts and replacements. Use in any compatible fixture in your home for warm white light. This two-pack will allow you to replace two bulbs or else keep a spare on hand.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO 12.5W A19 LED, 100W Replace, Clear E26 Base, 30K, 120V (4-Pack) (S12443)
- Z-LITE Cordon 3 Light Billiard, Rubbed Brass & Rubbed Brass (2306-3RB-RB15)
- SIGNIFY Circular Fluorescent Lamp, 8" Bulb Dia. (FC8T9/COOL WHITE PLUS)
- ILC Replacement for Light Bulb / Lamp 29893ose replacement light bulb lamp (29893OSE LIGHT BULB / LAMP)
- BULBRITE SORAA Brilliant HL MR16 Twist & Lock Bi-Pin (GU10) LED Bulb - 725 Lumens, 3000K, and 90 CRI (777531)
- BULBRITE LED Filament 5W, Dimmable Mini T4, Clear Glass, 3000K, 500 Lm, 4PK (862863)
- BULBRITE 40W Equivalent Amber Light G63 Dimmable LED Grand Filament Globe Shaped Nostalgic Light Bulb (776302)
- BULBRITE LED Filament 5w Dimmable 7.5 Inch T9 Light Bulb (E26) Base - 2100K (Amber Light), 250 Lumens, 4PK (862770)
- BULBRITE SORAA VIVID SM16-07-25D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 25°, 3000K (Soft White Light) (777058)
- BULBRITE 60w CA10 Clear Dimmable Edison Style Filament LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861587)
- TCP LED, 5W G25, DIM, 2700K E26, Frost, Globe (LED5G25D27KF)
- Bulbrite LED Light Bulbs