Shop All LED Light Bulbs
Bulbrite
35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Warm White Light, 2PK
Mfr # 861537
Zoro # G706122768
product price: $23.19
/pk 2, $11.60/ea
$23.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
- Lumens 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861537
- Zoro # G706122768
- UPC # 739698103457
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.81 |
Max Overall Bulb Length | 1.3 |
Light Bulb Dia. | 0.73 |
Width | 0.73 |
Details
Bulb Base Type | GY6.35 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 400 |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 2700K |
Bulb Finish | Clear |
Color Rendering Index | 80 |
Housing Material | Glass |
Average Bulb Life | 25000 |
Wattage Equivalency | 4.5 |
Includes | 2 Pieces |
Bulb Primary Application | General |
Lighting Technology | LED |
CRI | 80 |
Description
Bulbrite's line of LED specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs and displays. This line voltage GY6.35 base bulb provides 400 lumens of light (equivalent to a 40W incandescent) and is compatible with most dimmer types.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE PHILIPS ADVANCE 150 W, 1 Lamp HID Ballast (IMH-150-H-BLS)
- BULLDOG Portable 600W LED Light Tower w/ Cart, 105,000 Lumens, 6.5ft-9ft Adj. Height, 6 LED Swivel Banks (P11600)
- GE LAMPS GE LIGHTING 20W, T6 1/2 Incandescent Light Bulb (20T61/2/F-120V)
- ILC Replacement for GE General Electric G.E Q750t3/4cl-120v replacement light bulb lamp (Q750T3/4CL-120V GE GENERAL ELECTRIC G.E)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862781)
- BULBRITE 35-Watt Equivalent T4 Dimmable Double-Contact Bayonet LED Light Bulb Soft White, 2PK (861540)
- BULBRITE 6 in. 3000K Integrated LED Recessed Retrofit Light Kit for 75-Watt Equivalent, 4PK (861491)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- BULBRITE 40-Watt Equivalent Dimmable Clear T4 Wedge G4 LED Light Bulb, 2700K, 2PK (862141)
- BULBRITE 20-Watt Equivalent Wafer Non-Dimmable Bi-Pin (G4) LED Light Bulb Soft White Light, 2PK (861542)
- ILB GOLD Replacement For Feit Electric A1600/850/10Kled/2 2PK (A1600/850/10KLED/2)
- Bulbrite LED Light Bulbs