Shop All LED Light Bulbs
Bulbrite
35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Soft White Light, 2PK
Mfr # 861536
Zoro # G106122726
product price: $22.79
/pk 2, $11.40/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
- Lumens 400
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861536
- Zoro # G106122726
- UPC # 739698103440
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.73 |
Max Overall Bulb Length | 1.3 |
Width | 0.73 |
Length | 1.81 |
Details
Bulb Base Type | GY6.35 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 400 |
Average Bulb Life | 25000 |
Housing Material | Glass |
Color Temperature | 3000K |
Includes | 2 Pieces |
Bulb Primary Application | General |
CRI | 80 |
Indoor/Outdoor Usage | Outdoor |
Bulb Finish | Clear |
Wattage Equivalency | 4.5 |
Color Rendering Index | 80 |
Lighting Technology | LED |
Description
Bulbrite's line of LED specialty lighting provides energy efficient, long lasting light sources for those hard to reach small areas, such as coves, track lighting and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs and displays. This line voltage GY6 base bulb provides 400 lumens of light (equivalent to a 35W incandescent) and is compatible with most dimmer types.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for UV Resources 55800031 Ballast replacement light bulb lamp (55800031 BALLAST UV RESOURCES)
- WESTINGHOUSE BLK Jelly Jar Fixture (66885)
- ILB GOLD Bulb, Incandescent A Shape A19, Replacement For Satco, 75A19/Fr/20M (75A19/FR/20M)
- GE LAMPS GE LIGHTING 32W, T8 U-Shaped Fluorescent Light Bulb (F32T8/SPX41/U6/ECO)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY8) LED Light Bulb Soft White Light, 2PK (861512)
- BULBRITE 35-Watt Equivalent T4 Dimmable Bi-Pin (GY6.35) LED Light Bulb Warm White Light, 2PK (861537)
- BULBRITE 60-Watt Equivalent Dimmable Milky Filament G40 Medium E26 LED Light Bulb, 3000K, 2PK (862699)
- BULBRITE 40W Equivalent Amber Light PS52 Dimmable LED Grand Filament Pear Shaped Nostalgic Light Bulb (776300)
- BULBRITE 40-Watt CA10 Dimmable (E12) Candelabra Screw Base LED Warm White Light Milky Light Bulb, 2700K, 4PK (861416)
- BULBRITE 50-Watt Equivalent Dimmable Narrow Flood PAR20 Medium E26 LED Light Bulb, 2700K, 6PK (861712)
- FEIT ELECTRIC A110082710KLED LED Lamp, General Purpose, A19 Lamp, 75 W Equivalent, E26 Lamp Base (A1100/827/10KLED/)
- Bulbrite LED Light Bulbs