Shop All LED Light Bulbs
Bulbrite
35-Watt Equivalent T4 Dimmable Bi-Pin (G9) LED Light Bulb Warm White, 2PK
Mfr # 861526
Zoro # G406123072
$27.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G9
- Bulb Shape Tube
- Bulb Type T4
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861526
- Zoro # G406123072
- UPC # 739698103341
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 0.71 |
Length | 2.17 |
Max Overall Bulb Length | 1.5 |
Width | 0.71 |
Details
Bulb Base Type | G9 |
Bulb Shape | Tube |
Bulb Type | T4 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 340 |
Housing Material | Glass |
Bulb Primary Application | General |
Bulb Finish | Frost |
Wattage Equivalency | 4.5 |
Indoor/Outdoor Usage | Outdoor |
Average Bulb Life | 25000 |
Lighting Technology | LED |
CRI | 80 |
Includes | 2 Pieces |
Color Rendering Index | 80 |
Color Temperature | 2700K |
Description
Form and function meet in these mini, decorative bulbs perfect for most fixtures in your home. Easily screw into a compatible lamp or use with decorative fixtures and to light a curio or cabinet. The 2700-Kelvin white light offers a warm hue for an inviting atmosphere. The frost finish diffuses light across your space.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Bulbrite helps you see, do, engage and experience every moment as it's meant to be. Bulbrite is here to inspire you to Turn Life On in a way that only the right, beautiful light can do.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADVANCE LED Driver, 120-425 V, 40-150 W (LEDHCNA0350C425DN)
- BODINE Emerg. Lighting Inverter, 10W, 120-277VAC (ELI-S-10C)
- ENERGIZER Smart Wi-Fi Dimmable Bright White and Multicolor LED Light Strip, 6.56 Feet (EIS2-1000-RGB)
- ILC Replacement for Micron 770 replacement light bulb lamp (770 MICRON)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- BULBRITE Solana 60-Watt Equivalent A19 Dimmable Smart Wi-Fi Connected LED Light Bulb White (1-Bulb) (190120)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 5000K Soft Daylight Light, 800 Lumens, 8PK (862720)
- BULBRITE Solana 4W B11 Clear Chandelier Smart LED Bulb (292115)
- BULBRITE 20-Watt Equivalent Wafer Non-Dimmable Bi-Pin (G4) LED Light Bulb Soft White Light, 2PK (861542)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862688)
- HYLITE LED Lotus Repl for 100W HID, 20W, 2800 L, 5000K, E26, DIM. 25Deg. Lens (HL-LS-20WD-25-E26-50K)
- Bulbrite LED Light Bulbs