Shop All LED Light Bulbs
Bulbrite
30-Watt Equivalent JC Non-Dimmable Bi-Pin (G4) LED Light Bulb Warm White Light, 2PK
Mfr # 861522
Zoro # G906122964
product price: $24.35
/pk 2, $12.18/ea
$24.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type G4
- Bulb Type JC
- Dimmable No
- Voltage 12
- Lumens 280
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861522
- Zoro # G906122964
- UPC # 739698103303
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Length | 1.69 |
Max Overall Bulb Length | 1.3 |
Width | 0.63 |
Light Bulb Dia. | 0.63 |
Details
Bulb Base Type | G4 |
Bulb Type | JC |
Dimmable | No |
Voltage | 12 |
Lumens | 280 |
Average Bulb Life | 15000 |
Bulb Primary Application | General |
Lighting Technology | LED |
Color Temperature | 2700K |
Bulb Finish | Clear |
Includes | 3 Pieces |
Housing Material | Glass |
Color Rendering Index | 80 |
Wattage Equivalency | 3 |
CRI | 80 |
Indoor/Outdoor Usage | Outdoor |
Description
This line of LED specialty lighting provides energy efficient, long-lasting light sources for those hard to reach small areas, such as coves, track lighting, and pendants. Ideal for use in residential and commercial applications most commonly used for landscape, signs, and displays.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIGHT EFFICIENT DESIGN HID LED, 18 W, Medium Screw (E26) (LED-8039E345D-A)
- HALO Hs4R (HS4RMW)
- FULHAM 13 to 128 Watts, 1, 2, 3, or 4 Lamps, Electronic Ballast (WH5-120-L)
- ILC Replacement for Eiko Led36wpt40kmed-g7 replacement light bulb lamp (LED36WPT40KMED-G7 EIKO)
- BULBRITE 60w Clear Dimmable B11 Edison Style Filament LED Lght Bulb Warm Wht Candelabra Scrw Base, 2700K, 4PK (861584)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 3000K Soft White Light, 1600 Lumens, 4PK (862737)
- BULBRITE 25w Equivalent Dimmable Hlf Mirror G16 Vintage Edison LED Lght Bulb Candelabra (E12) Bse, 2700K, 4PK (862696)
- BULBRITE 70-Watt Equivalent Dimmable Clear Mini T6 Bi-Pin G9 LED Mini Light Bulb, 3000K, 2PK (862645)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 3000K Soft White, 450 Lumens, 4PK (862782)
- SATCO 4-Watt G16.5 LED - Clear - Medium Base - 2700K - 350 Lumens - 120 Volts, 2PK (S21815)
- Bulbrite LED Light Bulbs