Shop All Incandescent Light Bulbs
Bulbrite
30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK
Mfr # 861048
Zoro # G208609811
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lumens 40
- Voltage 120
- Dimmable Yes
- Average Bulb Life 3000
- Light Bulb Dia. 1.125
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861048
- Zoro # G208609811
- UPC # 739698893495
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 1.125 |
Details
Lumens | 40 |
Voltage | 120 |
Dimmable | Yes |
Average Bulb Life | 3000 |
Bulb Finish | Antique |
Bulb Type | T9 |
Description
Love the look of old-timey bulbs? Our Nostalgic collection features a wide assortment of Edison-style bulbs that have an antique finish for an authentic vintage feel. Featuring intricate filament designs in both standard medium and chandelier base sizes that fit in most light sockets, Bulbrite Nostalgic bulbs are the simple way to upgrade the ambiance of your home. These bulbs are 30 watts each and 2200K. They emit an amber light.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLIGHT Industrial Headlamp, Nylon, Black, 250lm (88913)
- ILC Replacement for Donsbulbs 100a/cl-220v replacement light bulb lamp (100A/CL-220V DONSBULBS)
- ILB GOLD Hid Sodium Ballast, Replacement For Philips, 71A8773-001 (71A8773-001)
- ILC Replacement for Halco Cdl6fr15/940/rtjb/led replacement light bulb lamp (CDL6FR15/940/RTJB/LED HALCO)
- BULBRITE 40-Watt BT27 Incandescent Light Bulb Medium Base (E26) Antique Nostalgic Thread 2200K, 4PK (861230)
- BULBRITE 15w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861987)
- BULBRITE 40-Watt B10 Clear Dimmable Warm White Light Incandescent Light Bulb, 50PK (861106)
- BULBRITE Incandescent CA11 Candelabra Screw Base E12 Light Bulb, 25 Watt, Clear, 14PK (861162)
- BULBRITE Grand Nostalgic Collection 60w Dimmable Pear Shape Oversized Decorative Med (E26) Base, 2200K Amber (137101)
- BULBRITE Pack of 4 Incandescent T14 Medium Screw Base E26 Light Bulb, 40 Watt, Antique Glass, 4PK (861381)
- ILC Replacement for Satco 135a21/ts/8m/ss replacement light bulb lamp (135A21/TS/8M/SS SATCO)
- Bulbrite Incandescent Light Bulbs