Shop All LED Outdoor Lighting
Bulbrite
30 ft. Plug-In Edison Bulb S14 LED Black String Light w/Shatter Resistant Bulbs 12-Sockets
Mfr # 812313
Zoro # G106124935
product price: $41.89
/ea
$41.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Lumens 60
- Housing Color Black
- Max. Fixture Wattage 1
- Light Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 812313
- Zoro # G106124935
- UPC # 739698646237
- Country of Origin China
- Category LED Outdoor Lighting
Dimensions
Length | 360 |
Details
Fixture Voltage | 120 |
Lumens | 60 |
Housing Color | Black |
Max. Fixture Wattage | 1 |
Light Color | Black |
Color Temperature | 2700K |
Finish | Black |
Voltage | 120 |
Lighting Certification | ETL |
Color Rendering Index | 80 |
Includes | 13 Pieces |
Lighting Technology | FIXTURES |
CRI | 80 |
Dimmable | No |
Description
Turn your backyard into a bistro with Bulbrite’s 30-foot String Light Kit with Clear Shatter Resistant Vintage Style S14 LED Light Bulbs. These string light bulbs are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. The included bulbs are long lasting, meaning you'll experience fewer burnouts and replacement needs along the string. The 2700-Kelvin white light offers a warm hue for an inviting atmosphere. Perfect for patio lighting, gazebos, porches, outdoor events, parties, restaurants/bars, weddings, living rooms, bedrooms, and more. This string light kit will set an immediate tone and mood for your home whether you're celebrating a holiday or simply decorating year-round.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIODE LED 200 LED Tape Light 24V 3000K, 16.4 ft. & Dimmable Driver (DI-KIT-24V-BC2OM30-3000)
- ILC Replacement for Satco S3157 replacement light bulb lamp (S3157 SATCO)
- ILC Replacement for Ushio Jp120v-1000wc2 replacement light bulb lamp (JP120V-1000WC2 USHIO)
- LUTRON Fluorescent Ballast, Dimmable, 32W (EC5T832GUNV2)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets (861932)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In G16 Bulb String Light with 10 Sockets-Bulbs included (810054)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- BULBRITE 36 ft. Plug-in Edison Bulb S14 Shatter Resistant LED Smart Black String Light 18 Sockets-Bulbs (814361)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- NEWHOUSE LIGHTING Outdoor 48ft. LED String Lights with 2W S14 LED Filament Light Bulbs (CSTRINGLED18)
- Bulbrite LED Outdoor Lighting