Shop All LED Outdoor Lighting
Bulbrite
30-foot String Light Kit with Clear Shatter Resistant Vintage Style S14 LED Light Bulbs, 2PK
Mfr # 862819
Zoro # G108609744
product price: $89.99
/pk 2, $45.00/ea
Free Shipping & Returns
$89.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fixture Voltage 120
- Lumens 60
- Housing Color Black
- Dimmable No
- Finish Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862819
- Zoro # G108609744
- UPC # 739698867236
- Country of Origin China
- Category LED Outdoor Lighting
Details
Fixture Voltage | 120 |
Lumens | 60 |
Housing Color | Black |
Dimmable | No |
Finish | Black |
Color Temperature | 2700K |
Max. Fixture Wattage | 1 |
CRI | 80 |
Lighting Certification | ETL |
Description
Turn your backyard into a bistro with Bulbrites 30-foot String Light Kit with Clear Shatter Resistant Vintage Style S14 LED Light Bulbs. These string light bulbs are safe to use both indoor and outdoor and tested to withstand water and weather. Use them confidently, knowing they are WET rated and won't break when exposed to moisture, snow, or wind. The included bulbs are long lasting, meaning you'll experience fewer burnouts and replacement needs along the string. The 2700-Kelvin white light offers a warm hue for an inviting atmosphere. Perfect for patio lighting, gazebos, porches, outdoor events, parties, restaurants/bars, weddings, living rooms, bedrooms, and more. This string light kit will set an immediate tone and mood for your home whether you're celebrating a holiday or simply decorating year-round.
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Bulbworks Bw.ht121 replacement light bulb lamp (BW.HT121 BULBWORKS)
- ILC Replacement for Eiko 031293089007 replacement light bulb lamp (031293089007 EIKO)
- COOPER LIGHTING Surface Mt Sw 4"W Led 8W (BLD406930WHR)
- COAST CUTLERY FL19 Dual Color Headlamp (21586)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 Incandescent Vintage Style Black String Light 12 Sockets- Bulbs (812312)
- BULBRITE Outdoor/Indoor 25 ft. Plug-In G12 Bulb String Light with 10 Sockets-Bulbs included (810133)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In S14 Bulb String Light with 10 Sockets-Bulbs included (810006)
- BULBRITE Outdoor/Indoor 14 ft. Plug-In Edison Bulb S14 LED String Light with Bulbs Included 10-Sockets (812143)
- BULBRITE 25 ft, 15-Socket (E12) String Light Kit w/Amber Marble Incandescent (G16.5) Bulbs, 25W, Wht (810132)
- BULBRITE 30 ft. Plug-In Edison Bulb S14 LED Black String Light w/Shatter Resistant Bulbs 12-Sockets (812313)
- SNOW JOE Bliss Outdoors Themed String Lights w Hanging Clips (BSL-300-PT)
- Bulbrite LED Outdoor Lighting