Shop All Recessed Lighting Kits
Bulbrite
3" Canless 4000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK
Mfr # 861674
Zoro # G706124946
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Voltage 120
- Dimmable / Non-Dimmable Yes
- Lumens 400
- Housing Material Polycarbonate
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bulbrite
- MFR # 861674
- Zoro # G706124946
- UPC # 739698862514
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Length | 1.26 |
Width | 3.35 |
Details
CRI | 90 |
Voltage | 120 |
Dimmable / Non-Dimmable | Yes |
Lumens | 400 |
Housing Material | Polycarbonate |
Color Temperature | 4000K |
Max. Wattage | 7 |
Finish | White |
Description
Looking for a better, more appealing alternative to Recessed Lighting? Our Junction Box Downlights are the product for you.
Available in multiple sizes and color temperatures, these sleek “can-less” alternatives to traditional recessed lighting can transform any ceiling. Bulbrite's "All-in-One" J-Box LED units simply snap into the holes in your ceiling and wire just like traditional recessed cans would, making your next ceiling project easy and beautiful without breaking your budget.
Available in multiple sizes and color temperatures, these sleek “can-less” alternatives to traditional recessed lighting can transform any ceiling. Bulbrite's "All-in-One" J-Box LED units simply snap into the holes in your ceiling and wire just like traditional recessed cans would, making your next ceiling project easy and beautiful without breaking your budget.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Baffle Trim, 693 (693WB)
- SATCO 14W T8 LED 4 ft. 30K G13 Base 50K Hours 1700L Type B BBP 1 or 2 Ended (S39913)
- ILC Replacement for Honeywell Uc100e1030 replacement light bulb lamp (UC100E1030 HONEYWELL)
- ILC Replacement for GE General Electric G.E F27bx/spx35/rs replacement light bulb lamp (F27BX/SPX35/RS GE GENERAL ELECTRIC G.E)
- BULBRITE 6" Canless 2700K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861669)
- BULBRITE 6" Canless 2700K, 70w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861678)
- BULBRITE 8" Canless 4000K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861683)
- BULBRITE 6" Canless 3000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861670)
- BULBRITE 4" Canless 2700K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861666)
- BULBRITE 8" Canless 2700K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861681)
- ELCO LIGHTING 4 Wall Wash Baffle Trim" (EL992KW)
- Bulbrite Recessed Lighting Kits