Shop All Recessed Lighting Kits
Bulbrite
3" Canless 3000K, 50w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK
Mfr # 861673
Zoro # G706124977
product price: $30.35
/pk 2, $15.18/ea
$30.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- CRI 90
- Width 3.35
- Max. Wattage 7
- Voltage 120
- Length 1.26
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861673
- Zoro # G706124977
- UPC # 739698862507
- Country of Origin China
- Category Recessed Lighting Kits
Dimensions
Width | 3.35 |
Length | 1.26 |
Details
CRI | 90 |
Max. Wattage | 7 |
Voltage | 120 |
Color Temperature | 3000K |
Housing Material | Polycarbonate |
Dimmable / Non-Dimmable | Yes |
Lumens | 400 |
Finish | White |
Description
This two pack features remote junction boxes which allows the installer to mount fixtures near beams or other potential obstructions in ceiling. Choose the precise location for your lights without worrying about where the power source is based.
Included in this purchase are two LED recessed downlights with a metal Jbox. Each light is 7 watts and rated at 3000K, for a soft white light. Each fixture also has a white finish. Dimensions for each light are 4.72 x 4.88 x 4.53 inches. The light itself is 3 inches in diameter.
Included in this purchase are two LED recessed downlights with a metal Jbox. Each light is 7 watts and rated at 3000K, for a soft white light. Each fixture also has a white finish. Dimensions for each light are 4.72 x 4.88 x 4.53 inches. The light itself is 3 inches in diameter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SATCO Fixture, Retrofit, LED, 11.6W, Downlight, White, 5000K (S39059)
- BAYCO $RECHRGBL 66LED WORKLIGHT DUAL-FUNCTIO (BYSLR-2166)
- ILC Replacement for Light Bulb / Lamp Fl20sd-g 580mm W/O Pins replacement light bulb lamp (FL20SD-G 580MM W/O PINS LIGHT BULB / LAMP)
- NIGHTSTICK Red No 200 lm (XPP-5418RX)
- BULBRITE 6" Canless 2700K, 70w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861678)
- BULBRITE 8" Canless 3000K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861682)
- BULBRITE 4" Canless 2700K, 65w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861666)
- BULBRITE 6" Canless 2700K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861669)
- BULBRITE 8" Canless 2700K, 100w Equivalent, New Construction Integrated LED Recessed Lght Kit Metal JBOX, 2PK (861681)
- BULBRITE 6" Canless 4000K, 75w Equivalent, New Construction Integrated LED Recessed Light Kit Metal JBOX, 2PK (861671)
- DESIGNERS FOUNTAIN 6 inch 3000K White Remodel Integrated LED Recessed Can Trim with Changeable Trim Ring (EVL6741BWH30)
- Bulbrite Recessed Lighting Kits