Shop All Incandescent Light Bulbs
Bulbrite
25w G16.5 Wht Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2100K, 40PK
Mfr # 861086
Zoro # G506122937
product price: $36.39
/pk 40, $0.91/ea
$36.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Shape Globe
- Bulb Base Type E12
- Lumens 180
- Lighting Technology INCANDESCENT
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861086
- Zoro # G506122937
- UPC # 739698893877
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 2 |
Max Overall Bulb Length | 10.5 |
Details
Bulb Shape | Globe |
Bulb Base Type | E12 |
Lumens | 180 |
Lighting Technology | INCANDESCENT |
Voltage | 120 |
Dimmable | Yes |
Bulb Primary Application | General |
Light Color | White |
Bulb Finish | White |
Average Bulb Life | 1500 |
Bulb Type | G16.5 |
Description
Bulbrite line of incandescent globes are the perfect option for any household fixture, such as bathroom vanity's or open chandeliers. Ideal for use in vanities and home décor lighting. Fully dimmable incandescent globe.
These bulbs are available in a milky white finish or in a half chrome finish. Purchase this 40 pack for your next home improvement project.
These bulbs are available in a milky white finish or in a half chrome finish. Purchase this 40 pack for your next home improvement project.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Plusrite J118 100w 120v replacement light bulb lamp, 2PK (J118 100W 120V PLUSRITE)
- SATCO 24W T8 LED - CCT Selectable - 120-277V - Single or Double Ended - Type B BBP (S16436)
- HOLIDAY BRIGHT LIGHTS Led C7 Smd Bulb Ww Bx25 (BU25LEDFC7-TWWA)
- ILC Replacement for Damar 215-2xfr Zenon replacement light bulb lamp, 10PK (215-2XFR ZENON DAMAR)
- BULBRITE 15w T7 Clear Dimmable (E12) Candelabra Screw Base Warm Wht Lght Incandescent Lght Bulb, 2700 K, 25PK (861283)
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- BULBRITE 6-Watt S6 Silicone Dimmable (E12) Candelabra Screw Base Incandescent Light Bulb, 2700k, 25PK (861968)
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 12PK (861946)
- BULBRITE Incandescent Dimmable 40 Watt Half Gold Globe G25 Light Bulbs with E26 Screw Base, 6 PK (861108)
- BULBRITE Pack of 12 40 Watt Dimmable Frost Tough Coat A15 Medium E26 Incandescent Bulb, 12PK (860862)
- BULBRITE 25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK (861943)
- Bulbrite Incandescent Light Bulbs