Shop All LED Light Bulbs
Bulbrite
25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK
Mfr # 861929
Zoro # G206123111
product price: $22.79
/pk 4, $5.70/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861929
- Zoro # G206123111
- UPC # 739698869292
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 1.8 |
Light Bulb Dia. | 0.78 |
Length | 3.38 |
Width | 0.78 |
Details
Bulb Base Type | E12 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 180 |
Bulb Finish | clear |
Bulb Primary Application | General |
Includes | 4 Pieces |
Indoor/Outdoor Usage | Outdoor |
Color Rendering Index | 80 |
Wattage Equivalency | 2.5 |
Housing Material | Glass |
CRI | 80 |
Lighting Technology | LED |
Color Temperature | 3000K |
Average Bulb Life | 15000 |
Description
This four pack of LED T6 bulbs is ideal to have on hand for upgrading your home's pendant lights or chandeliers. Long lasting LED will ensure a more energy efficient option with the added benefit of being long lasting and fully dimmable. Great to have on hand for your next home improvement project.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Damar F26dtt/830/g24d-3 2-pin replacement light bulb lamp (F26DTT/830/G24D-3 2-PIN DAMAR)
- ILC Replacement for Triboro 649a Nasb, 2PK (649A NASB TRIBORO)
- HI-PRO 20W A21 LED Light Bulb - Medium Base - Frost Finish (S8779)
- KEYSTONE 1200 Lumen LED Emergency Driver, KT-EMRG-LED-12-1200-K1 (KT-EMRG-LED-12-1200-K1)
- BULBRITE 25W Amber Light T6 Dimmable (E12) Candelabra Screw Base LED Filament Bulb Antigue thread, 2100K, 4PK (861408)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 2PK (862688)
- BULBRITE 50 - Watt Equivalent PAR20 Dimmable Medium Screw LED Light Bulb Cool White Light 4000K, 4PK (861715)
- BULBRITE LED Filament 5w Dimmable 15 Inch T9 Light Bulb (E26) Base - 3000K (Soft White), 400 Lumens, 4PK (862778)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 2700K, 6PK (861737)
- BULBRITE 50W Equivalent Warm White Light A19 Dimmable LED Filament Light Bulb, 2PK (861423)
- BULBRITE LED Filament 4.5w Dimmable T8 Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862781)
- Bulbrite LED Light Bulbs