Shop All LED Light Bulbs
Bulbrite
25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 2700K, 4PK
Mfr # 861574
Zoro # G706123024
product price: $21.39
/pk 4, $5.35/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861574
- Zoro # G706123024
- UPC # 739698103822
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 2.6 |
Length | 3.4 |
Light Bulb Dia. | 0.8 |
Width | 0.8 |
Details
Bulb Base Type | E12 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 180 |
Indoor/Outdoor Usage | Outdoor |
Bulb Beam Angle | 270 |
Color Temperature | 2700K |
Bulb Finish | Clear |
CRI | 80 |
Housing Material | Glass |
Lighting Technology | LED |
Color Rendering Index | 80 |
Includes | 4 Pieces |
Average Bulb Life | 15000 |
Bulb Primary Application | General |
Wattage Equivalency | 2.5 |
Description
The Bulbrite 2.5W LED T6 2700K Filament Bulb is a three-inch long tubular bulb that you can use for bright commercial lighting or general-purpose lighting for homes. The clear finish offers a uniform glow for your space with a warm hue and inviting ambiance.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN LIGHTING 24V 60W Low-Voltage Driver, ADPT-DRJ-60-24 (ADPT-DRJ-60-24)
- ACCESS LIGHTING ModPLUS, 3CCT LED Flush Mount, Black Finish, Acrylic Lens Acrylic (20832LEDDCS-BL/ACR)
- ADVANCE PHILIPS ADVANCE 70 W, 1 Lamp HID Ballast Dual Volt F Can (72C5282-NP-001)
- SYLVANIA CFL, 42 W, T4, 4-Pin (GX24q-4) (20887)
- BULBRITE 40W Equivalent Warm White Light G25 Dimmable LED Half Chrome Light Bulb, 2PK (861425)
- BULBRITE Solana 65-Watt Equivalent BR30 Smart WIFI Connected LED Light Bulb, Frost, 2PK (861702)
- BULBRITE SORAA Brilliant HL 7.5w 12V Dimmable MR16 LED Lght Bulb Bi-Pin (GU5.3), 3000K Sft Wht, 630 Lumens (777045)
- BULBRITE 40W Equivalent Warm White Light B11 Dimmable LED Filament Light Bulb, 4PK (861418)
- BULBRITE LED Filament 4.5w Dimmable T6 Light Bulb Candelabra (E12) Base - 2700K Warm White, 450 Lumens, 4PK (862783)
- BULBRITE 35-Watt Equivalent T4 Dimmable Mini-Candelabra LED Light Bulb Warm White Light, 2PK (861527)
- HYGRADE Bulb, CFL, 13W, T4, G24q-1 (4-Pin) Base, Double Twin 4 Pin (S8330)
- Bulbrite LED Light Bulbs