Shop All LED Light Bulbs
Bulbrite
25w Equivalent Dimmable Hlf Mirror G16 Vintage Edison LED Lght Bulb Candelabra (E12) Bse, 2700K, 4PK
Mfr # 862696
Zoro # G806122866
product price: $31.99
/pk 4, $8.00/ea
$31.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape Globe
- Bulb Type G16
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 862696
- Zoro # G806122866
- UPC # 739698863177
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 4.16 |
Light Bulb Dia. | 3.34 |
Length | 1.96 |
Width | 3.34 |
Details
Bulb Base Type | E12 |
Bulb Shape | Globe |
Bulb Type | G16 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 200 |
Bulb Finish | Mirror |
Includes | 4 Pieces |
Bulb Primary Application | General |
Wattage Equivalency | 2.5 |
CRI | 90 |
Bulb Beam Angle | 300 |
Lighting Technology | LED |
Average Bulb Life | 15000 |
Color Temperature | 2700K |
Housing Material | Glass |
Color Rendering Index | 90 |
Indoor/Outdoor Usage | Outdoor |
Description
Marrying the look and feel of an incandescent bulb with the technology of LED, Bulbrite’s LED filaments are energy efficient, long lasting and have the same beautiful warm glow and filament styles as incandescent bulbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATURE SPRING 100 White Bulbs Solar Powered LED Rope Lights, 32-feet Long, Steady/Twinkle Mode for Outdoor Lighting (711861IUP)
- FEIT ELECTRIC LED PAR38 E26 325W DL (PAR38/50005KLED)
- BOSTITCH LED Swing Arm Desk Lamp with Metal Clamp Mount, White (VLF100-WHT)
- ILC Replacement for Spectroline Ble-480b replacement light bulb lamp, 2PK (BLE-480B SPECTROLINE)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- BULBRITE 25w Equivalent Dimmable G16 Vintage Edison Clear LED Light Bulb Candelabra (E12) Base, 2700K, 4PK (862694)
- BULBRITE 75 - Watt Equivalent A19 Dimmable Medium Screw LED Light Bulb Warm White Light 2700K , 4PK (862829)
- BULBRITE 60-Watt Equivalent Dimmable A19 Vintage Edison LED Light Bulb with Medium (E26) Base, 4000K, 8PK (861628)
- BULBRITE Solana 65-Watt Equivalent BR30 Smart WIFI Connected LED Light Bulb, Frost, 2PK (861702)
- BULBRITE 75-Watt Equivalent Dimmable Flood PAR30LN Medium E26 LED Light Bulb, 2700K, 6PK (861737)
- SATCO 9.5W A19 LED Light Bulb - Medium Base - Frost Finish (S29558)
- Bulbrite LED Light Bulbs