Shop All Incandescent Light Bulbs
Bulbrite
25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 25PK
Mfr # 861943
Zoro # G106122788
product price: $33.89
/pk 25, $1.36/ea
$33.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lumens 110
- Lighting Technology INCANDESCENT
- Voltage 130
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861943
- Zoro # G106122788
- UPC # 739698866246
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 0 |
Max Overall Bulb Length | 17.5 |
Details
Bulb Base Type | E26 |
Lumens | 110 |
Lighting Technology | INCANDESCENT |
Voltage | 130 |
Dimmable | Yes |
Bulb Type | A19 |
Bulb Finish | Frost |
Average Bulb Life | 3000 |
Bulb Primary Application | General |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERGIZER Headlight, 150 Lumens, LED (HDB32E)
- GE LAMPS LED, 10 W, A19, 2-Pin (GU24), PK4 (LED10DA19/GU24/827/E-4PK)
- SATCO 40 W ST19 Incandescent - Clear - 3000 Hours - 160L - Medium Base - 120V (S2413)
- SATCO 4 Watt T6.5 LED, Frosted, Intermediate Base, 3000K, 360 Lumens, 120 Volt (S21372)
- BULBRITE 15w G16.5 String Bulb Replacement Dimmable (E12) Candelabra Screw Base Incandescent Bulb, 2700K, 25PK (861613)
- BULBRITE 6w S6 Clear Dimmable (E12) Candelabra Screw Base, Warm Wht Lght Incandescent Lght Bulb, 2700K, 25PK (861065)
- BULBRITE Incandescent C11 Candelabra Screw Base E12 Light Bulb, 40 Watt, Satin, 10PK (861020)
- BULBRITE 25w Dimmable Amber F10 Fiesta Incandescent Lght Bulb Candelabra (E12) Bse, 2700K Warm Wht Lght, 25PK (861971)
- BULBRITE Incandescent G30 Medium Screw Base E26 White finish Light Bulb, 40 Watt, 12PK (861219)
- BULBRITE 25 Watt Dimmable White G25 Incandescent Light Bulbs w/Medium (E26) Base, 2700K Warm White, 24PK (861957)
- SYLVANIA Incandescent Bulb, 40 W, B13 Lamp, Medium E26 Lamp Base, 455 Lumens, 2850 K Color Temp (13367)
- Bulbrite Incandescent Light Bulbs