Shop All Incandescent Light Bulbs
Bulbrite
25w Dimmable Frost A19 Incandescent Light Bulbs Medium (E26) Base, 2700K Warm White Light, 12PK
Mfr # 861946
Zoro # G606122967
product price: $23.29
/pk 12, $1.94/ea
$23.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E26
- Lumens 240
- Lighting Technology INCANDESCENT
- Voltage 12
- Dimmable Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861946
- Zoro # G606122967
- UPC # 739698866277
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Light Bulb Dia. | 2.375 |
Max Overall Bulb Length | 7.5 |
Details
Bulb Base Type | E26 |
Lumens | 240 |
Lighting Technology | INCANDESCENT |
Voltage | 12 |
Dimmable | Yes |
Bulb Type | A19 |
Bulb Primary Application | General |
Average Bulb Life | 2000 |
Bulb Finish | Frost |
Description
Looking for classic light bulbs that are built to last? Whether renovating your home or just stocking up on the basics, Bulbrite’s General Service bulbs are perfect for creating long-lasting, beautiful home lighting in any room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement For ZORO 1K355 (WW-RDEW-3)
- LUMAPRO Mini LED Bulb, LM1048MB, 0.7W, T3 1/4, 48V (LM1048MB-G)
- LIGHT EFFICIENT DESIGN LED Work Light, 100W, w/35 ft., Power Cord (LED-9010-50K)
- FEIT ELECTRIC Bulb Led A19 100W Equiv 3000K (A1600/827/10KLED)
- BULBRITE 11-Watt S14 Transparent Pink Dimmable Incandescent Light Bulb, 25PK (861309)
- BULBRITE Incandescent A19 40 Watt Nostalgic Edison Quad Loop-style Light Bulb, Amber Glass, 4PK (861385)
- BULBRITE 25 Watt Dimmable Antique Nostalgic Thread Filament T6 CandelabraE12Incandescent Bulb, 4 PK (861372)
- BULBRITE 15w Dimmable Clear CA8 Incandescent Light Bulbs Candelabra (E12) Base, 2700K Warm White Light, 50PK (861987)
- BULBRITE Incandescent G25 Medium Screw Base E26 Light Bulb, 40 Watt, Clear, 24PK (861021)
- BULBRITE 30 Watt Dimmable Antique T9 Nostalgic Hairpin Incandescent Light Bulbs with E26 Base, 4 PK (861048)
- GE LAMPS GE LIGHTING 350W, PAR56 Incandescent Sealed Beam Light Bulb (350PAR56/SP)
- Bulbrite Incandescent Light Bulbs