Shop All LED Light Bulbs
Bulbrite
25W Dimmable CA10 (E12) Candelabra Screw Base Warm Wht Lght Clear LED Filament Lght Bulb, 2700K, 4PK
Mfr # 861414
Zoro # G706123000
product price: $17.29
/pk 4, $4.32/ea
$17.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Type CA10
- Dimmable Yes
- Voltage 120
- Lumens 250
- Color Temperature 2700K
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861414
- Zoro # G706123000
- UPC # 739698897158
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Light Bulb Dia. | 1.3 |
Details
Bulb Type | CA10 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 250 |
Color Temperature | 2700K |
Bulb Finish | Clear |
Wattage Equivalency | 2.5 |
Average Bulb Life | 15000 |
CRI | 80 |
Description
Bulb rite's LED Filament series replicates the look and feel of traditional incandescent lighting. Providing warm lighting in a shape you’re used to, these bulbs are an easy step into energy efficient lighting that looks good. Fully dimmable with a wide range of systems including traditional incandescent and CFL or LED specific dimmers. Ideal for general purpose lighting applications such as ceiling fixtures and portable lamps where a traditional look is desired as well as energy efficiency. Get the traditional look you want for your home with the energy efficiency and long life of LED technology.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELCO LIGHTING LED Adjustable Emergency Light (EE22L)
- SOUTHWIRE String Light, Screw In, LED, 6000lm (7174SW)
- ILC Replacement for Lightalarms Am12 (AM12 LIGHTALARMS)
- ILC Replacement for PLUSRITE J78 100W 120V (J78 100W 120V PLUSRITE)
- BULBRITE 9w Dimmable Frost A19 LED Light Bulbs Medium (E26) Base, 2700K Warm White Light, 800 Lumens, 8PK (862717)
- BULBRITE LED Filament 5W, Dimmable T9 Bulbs, Clear Glass, E26 Base, 3000K, 500 Lm, 4PK (862873)
- BULBRITE Solana 60-Watt Equivalent G25 Smart Wi-Fi Connected 90 CRI Globe LED Light Bulb, Milky Finish (293121)
- BULBRITE 25w Equivalent Dimmable Hlf Mirror G16 Vintage Edison LED Lght Bulb Candelabra (E12) Bse, 2700K, 4PK (862696)
- BULBRITE 40w Equivalent Dimmable (E12) Candelabra Screw Base Milky Filament G16 LED Light Bulb, 3000K, 4PK (862695)
- BULBRITE 15w Dimmable Frost A19 LED Light Bulbs Twist and Lock (GU24) Base, 2700K Warm Wht, 1600 Lumens, 4PK (862738)
- TCP LED, 17W, DIM, 50KSP, PAR38, Spot (LED17P38D50KSP)
- Bulbrite LED Light Bulbs