Shop All LED Light Bulbs
Bulbrite
25W Amber Light T6 Dimmable (E12) Candelabra Screw Base LED Filament Bulb Antigue thread, 2100K, 4PK
Mfr # 861408
Zoro # G706122874
product price: $22.35
/pk 4, $5.59/ea
$22.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Bulb Base Type E12
- Bulb Shape Tube
- Bulb Type T6
- Dimmable Yes
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bulbrite
- MFR # 861408
- Zoro # G706122874
- UPC # 739698897097
- Country of Origin China
- Category LED Light Bulbs
Dimensions
Max Overall Bulb Length | 0.91 |
Length | 3.38 |
Light Bulb Dia. | 0.78 |
Width | 0.78 |
Details
Bulb Base Type | E12 |
Bulb Shape | Tube |
Bulb Type | T6 |
Dimmable | Yes |
Voltage | 120 |
Lumens | 160 |
Lighting Technology | LED |
Indoor/Outdoor Usage | Outdoor |
Color Temperature | 2100K |
Bulb Finish | Antique |
Housing Material | Glass |
Average Bulb Life | 15000 |
Wattage Equivalency | 2.5 |
Bulb Primary Application | General |
CRI | 90 |
Includes | 4 Pieces |
Color Rendering Index | 90 |
Description
Bulbrite's LED Filament series replicates the look and feel of traditional incandescent lighting. Providing warm lighting in a shape you’re used to, these bulbs are an easy step into energy efficient lighting that looks good. Fully dimmable with a wide range of systems including traditional incandescent and CFL or LED specific dimmers. Ideal for general purpose lighting applications such as ceiling fixtures and portable lamps where a traditional look is desired as well as energy efficiency. Get the traditional look you want for your home with the energy efficiency and long life of LED technology.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS LED Lamp, BIAX, 17W, 5000K (LED172G11/850/10)
- MAXIM 12" Extension Stem (STR06212BK-NK)
- DUAL-LITE EZ-2 Series LED Emergency Light with Self Diagnostics (EZ-2LI)
- SATCO 8.5W PAR30S LED - 90 CRI - 30K - 40 Degree Beam - E26 Base - 120V (S22212)
- BULBRITE 25w Equivalent T6 Clear Dimmable Edison Clear LED Light Bulb (E12) Candelabra Screw Base, 3000K, 4PK (861929)
- BULBRITE 75 Watt Equivalent 4 DWNLGT Dimmable Medium Screw LED Light Bulb Soft White Light 3000K, 4PK (862653)
- BULBRITE LED Filament 5W, Dimmable CA10, Clear Glass, E12 Base, 3000K, 500 Lm, 4PK (862871)
- BULBRITE 60-Watt Equivalent Dimmable ST18 Vintage Edison LED Light Bulb with Medium (E26) Base, 3000K, 8PK (861619)
- BULBRITE SORAA VIVID SM16-07-25D-930-03 7.5W Dimmable Low Voltage 12V LED MR16 25°, 3000K (Soft White Light) (777058)
- BULBRITE 75-Watt Equivalent Dimmable Flood MR16 Bi-Pin GU5.3 LED Light Bulb, 3000K, 3PK (862672)
- WESTINGHOUSE Bulb-250W Dbl-Ended Halo (04759)
- Bulbrite LED Light Bulbs